Shop All Hex Keys
Greenlee
SAE Plain Ball Hex Key, 7/32" Tip Size, 5 1/16 in Long, 2 3/64 in Short
Mfr # 0254-48
Zoro # G4301841
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 5 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 2 1/4 in
- Handle Material Rubber
Product Information
Dimensions
Arm Length | 5 in |
Handle Length | 2 1/4 in |
Tip Size | 7/32" |
Short Arm Length | 2 3/64 in |
Long Arm Length | 5 1/16 in |
Length Family | Short |
Arm-Length | 5" |
Long-Arm-Length | 5-1/16" |
Short-Arm-Length | 2-3/64" |
Handle-Length | 2-1/4" |
Description
Hex Key, Tip Size 7/32 in, Long Arm Length 5 1/16 in, Short Arm Length 2 3/64 in, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180098)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/16 (C09740)
- VEGA Nutsetter, 1/4 Mag Nutsetter x 1-3/4" - (145MN416-TH)
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated (99 11 300)
- GREENLEE SAE Plain Ball Hex Key, 5/32" Tip Size, 4 25/64 in Long, 2 1/32 in Short (0254-46)
- GREENLEE SAE Plain Ball Hex Key, 3/8" Tip Size, 5 49/64 in Long, 2 35/64 in Short (0254-51)
- GREENLEE SAE Plain Ball Hex Key, 3/16" Tip Size, 4 23/32 in Long, 2 1/32 in Short (0254-47)
- GREENLEE SAE Plain Ball Hex Key, 1/4" Tip Size, 5 9/64 in Long, 2 29/64 in Short (0254-49)
- GREENLEE SAE Plain Ball Hex Key, 1/8" Tip Size, 4 5/64 in Long, 1 11/16 in Short (0254-44)
- GREENLEE SAE Plain Ball Hex Key, 5/16" Tip Size, 5 15/32 in Long, 2 15/32 in Short (0254-50)
- BETA T-Handle Wrench, Swivel, 10mm (009530200)
- Greenlee Hex Keys