Shop All Hex Keys
Greenlee
SAE Plain Ball Hex Key, 5/16" Tip Size, 5 15/32 in Long, 2 15/32 in Short
Mfr # 0254-50
Zoro # G3952453
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 2 3/4 in
- Handle Material Rubber
Product Information
Dimensions
Arm Length | 5 in |
Handle Length | 2 3/4 in |
Tip Size | 5/16" |
Short Arm Length | 2 15/32 in |
Length Family | Short |
Long Arm Length | 5 15/32 in |
Handle-Length | 2-3/4" |
Short-Arm-Length | 2-15/32" |
Long-Arm-Length | 5-15/32" |
Arm-Length | 5" |
Description
Hex Key, Tip Size 5/16 in, Long Arm Length 5 15/32 in, Short Arm Length 2 15/32 in, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT Impact Reamer 1 1/16 in. (501040-0120)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X20)
- PROFESSIONAL PLASTICS Drill Bit 1106006, 0.125 Dia [Each] (HDRILLBIT.125-1106006)
- TEKTON 27 mm Angle Head Open End Wrench (WAE84027)
- GREENLEE SAE Plain Ball Hex Key, 3/8" Tip Size, 5 49/64 in Long, 2 35/64 in Short (0254-51)
- GREENLEE SAE Plain Ball Hex Key, 1/8" Tip Size, 4 5/64 in Long, 1 11/16 in Short (0254-44)
- GREENLEE SAE Plain Ball Hex Key, 3/16" Tip Size, 4 23/32 in Long, 2 1/32 in Short (0254-47)
- GREENLEE SAE Plain Ball Hex Key, 7/32" Tip Size, 5 1/16 in Long, 2 3/64 in Short (0254-48)
- GREENLEE SAE Plain Ball Hex Key, 3/32" Tip Size, 3 47/64 in Long, 1 11/16 in Short (0254-42)
- KLEIN TOOLS Metric T-Handle Hex Key, 6 mm Tip Size (JTH6M6BE)
- WESTWARD Plain L Key, 3/4 in Tip Size, 7 15/64 in Long, 3/4 in Short (54TU45)
- Greenlee Hex Keys