Shop All Ropes
Greenlee
Rope, Poly Braid/Braid 3/8 X 1200
Mfr # 452
Zoro # G0989375
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Material Polyester
- Cover Material Polyester
- Product Type General Purpose Utility Rope
Product Information
Details
Rope Sub-Category | All Purpose |
Rope Material | Polyester |
Item | Rope,Poly Braid/Braid 3/8 X 1200 |
Cover Material | Polyester |
Product Type | General Purpose Utility Rope |
Description
Rope,Poly Braid/Braid 3/8 X 1200, Cover Material Polyester, Product Type General Purpose Utility Rope
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 1/2" x 6" (JETBGV12X6)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (7310)
- US CARGO CONTROL 9'' Black Ball Bungees (bundle of 100) (BBB9-100PK)
- ZORO SELECT Caster Wheel, 800 lb. Load Rating, Gray (400K89)
- GREENLEE 3/8 Rope Puller 300FT Rope (450)
- GREENLEE Rope-Nylon/Polyester 3/4" x 600' (35100)
- EXTREME MAX Extreme Max 3008.0049 Solid Braid MFP Utility Rope - 1/4" x 10', Blue (3008.0049)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 1-1/8" Diameter, 600Ft L (PD1-1/8)
- ORION Cord Sash #12 100Ft 3/8In Cotton Rope (120125-00100-00)
- WELLINGTON P7240S0200R70S Solid Braided Poly Derby Rope Red & White (WE10615)
- EXTREME MAX Extreme Max 3008.0009 Solid Braid MFP Utility Rope - 1/4" x 100', Black (3008.0009)
- Greenlee Chains, Ropes & Cables