Shop All Cutter Parts
Greenlee
Replacement Nylon Tape -50FT No Case
Mfr # RN536-50
Zoro # G0647930
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Replacement Nylon Tape
- Includes Graduation Marks No
- Tape End Style Non-Conductive Eyelet
- Tape Shape Round
- Tape Material Nylon
Product Information
- Brand Greenlee
- MFR # RN536-50
- Zoro # G0647930
- UPC # 783310124832
- Country of Origin United States
- Category Cutter Parts
Dimensions
Tape Length | 50 ft |
Tape Diameter | 3/16 in |
Details
Includes | Replacement Nylon Tape |
Item | Replacement Nylon Tape |
Includes Graduation Marks | No |
Tape End Style | Non-Conductive Eyelet |
Tape Shape | Round |
Tape Material | Nylon |
Non-Conductive | Yes |
Tape Tensile Strength | 250 lb |
Description
Replacement Nylon Tape, Tape End Style Non-Conductive Eyelet, Tape Length 50 ft, Tape Material Nylon, Tape Shape Round, Case Winding Type Not Applicable, Tape Diameter 3/16 in, Tape Tensile Strength 250 lb, Maximum Wire Capacity Not Applicable, Case Diameter Not Applicable, Includes Graduation Marks No, Non-Conductive Yes, Case Style Not Applicable, Includes Replacement Nylon Tape, Tape Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 18" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-18)
- IRWIN 3/8IN, Hex Head Multi-Spline Extractor (53209)
- ZORO SELECT Insert Install Tool, Prewinder, 1/4-28 (3534-1/4HIP)
- BOSCH 3PK 18T Band Saw Blade (PTB4418)
- GREENLEE Spacer Unit (15908)
- GREENLEE Switch Unit For 980 Pump (32363)
- GREENLEE Adapter Assy, Hex (49782)
- GREENLEE Set Of Arm Brushes For Ut2 Puller Motor (86109)
- GREENLEE Chain Assy, Vise- 36 (29631)
- GREENLEE Handle, Left Half 915,960 (31901)
- GEDORE Set Of Spares For Wire Rope Cutter (E-8320-200)
- Greenlee Hand Tool Parts