Shop All Knockout Hole Punches
Greenlee
Punch Unt 37Mm
Mfr # 7211EBB-37.0
Zoro # G0903500
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1.457"
- For Use With Battery-Powered, Hydraulic, Ratchet or Manual Drivers
- Includes Punch, Die and Draw Stud
- Slug Splits Slugs for Easier Slug Removal
Product Information
- Brand Greenlee
- MFR # 7211EBB-37.0
- Zoro # G0903500
- UPC # 783310319955
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1.457" |
Details
For Use With | Battery-Powered, Hydraulic, Ratchet or Manual Drivers |
Item | Punch Unt 37Mm |
Includes | Punch, Die and Draw Stud |
Slug | Splits Slugs for Easier Slug Removal |
Description
Punch Unt 37Mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #1 Screw Extractor High Speed Steel (5415014)
- NUPLA Pike Pole, Fiberglass, 4'L (6895540)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T50, 1-1/4", PK5 (480-TX-50X-5PK)
- CS UNITEC TZ Pyramid Sleeve, A30/600 Grit (42230)
- GREENLEE 07044, Greenlee Die (3208AV)
- GREENLEE Knock Out Set (K3BB-2)
- GREENLEE Punch, Knockout, Oil Tight, 1 7/32 In (740H-1-7/32)
- GREENLEE Screw Unit-Drive .750 Bb (249AVBBP)
- GREENLEE Knockout Punch, 2 27/64" Size (K2P-2-B)
- GREENLEE Punch, D-Shaped, 0.625in (61080)
- GREENLEE Knockout Punch, 7/8in., 10 ga., Cutter (7212SP-1/2P)
- Greenlee Knockout Hole Punches