Shop All Knockout Hole Punches
Greenlee
Punch Unt 2-1/4 Pop
Mfr # 12351
Zoro # G0903266
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 2-1/4"
- For Use With Battery-Powered, Hydraulic, Ratchet or Manual Drivers
- Includes Punch, Die, Draw Stud
- Slug Splits Slugs for Easier Slug Removal
Product Information
- Brand Greenlee
- MFR # 12351
- Zoro # G0903266
- UPC # 783310123514
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 2-1/4" |
Details
For Use With | Battery-Powered, Hydraulic, Ratchet or Manual Drivers |
Item | Punch Unt 2-1/4 Pop |
Includes | Punch, Die, Draw Stud |
Slug | Splits Slugs for Easier Slug Removal |
Description
Punch Unt 2-1/4 Pop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Combination Wrench, 1/2" (000420113)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34372)
- KIPP Star Grip, DIN 6336 Similar, D=M12X30, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4121X30)
- TE-CO T-Nu/Stud Kit, Use W/ 1/2, 38 Pcs (20603)
- GREENLEE Knockout Die, 1-7/32in., 10 ga., Cup (7212SP-1-7/32D)
- GREENLEE 11/16 Knock Out, No. 730Bb116 (730BB-11/16)
- GREENLEE Punch-Rd 15.2Mm 7211-E (721E-15.2)
- GREENLEE Bushings for Hole Punch 710, 1000Pk (712A1000)
- GREENLEE Panel Punch, 9 Pin Connector (229)
- GREENLEE Punch, D-Shaped, 0.500in (60077)
- CURRENT TOOLS 1/2" Piece Maker SS Stainless Steel Knock-Out Punch (1536)
- Greenlee Knockout Hole Punches