Shop All Knockout Hole Punches
Greenlee
Punch Unit Assy, 40.5Mm Bb
Mfr # 24477
Zoro # G0903290
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1.595"
- For Use With Battery-Powered, Hydraulic, Ratchet or Manual Drivers
- Includes Punch, Die, Draw Stud
- Slug Falls Free
Product Information
- Brand Greenlee
- MFR # 24477
- Zoro # G0903290
- UPC # 783310244776
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1.595" |
Details
For Use With | Battery-Powered, Hydraulic, Ratchet or Manual Drivers |
Item | Punch Unit Assy,40.5Mm Bb |
Includes | Punch, Die, Draw Stud |
Slug | Falls Free |
Description
The Greenlee 24477 Punch Unit Assy is a standard round knockout punch. It is designed to punch 1.595" holes in sheet metal. This 40.5mm punch has an adjustable stroke that can be set to three different positions, allowing for various depths of cut. The Greenlee 24477 Punch Unit Assy will help you drill clean and efficient holes in sheet metal, making your work easier and more efficient.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-1/4" x 31" x 36" High Impact 4 Cutter SDS Max (DW5826)
- MAKITA 7" Polisher (9237C)
- OSG Spiral Point Tap Plug, 3 Flutes (1737408)
- EKLIND HEX KEY L LONG ARM 3/4"" (14248)
- GREENLEE Punch, 1-1/2 cond 744 Sc (28162)
- GREENLEE Knockout Punch, 7/8in., 10 ga., Cutter (7212SP-1/2P)
- GREENLEE Draw Stud 3/4 Pop (20963)
- GREENLEE Knockout Punch/Die, For 10 ga SS, 4 in (745H-4)
- GREENLEE Punch, Round, 20 Mm Wt=1/2Lb (730EBB-20.4)
- GREENLEE 1.75 Punch (12315)
- GREENLEE Knockout Punch (730BB-1-1/2)
- Greenlee Knockout Hole Punches