Shop All Knockout Hole Punches
Greenlee
Punch Unit, 1.250 Bb 730Bb
Mfr # 730BB-1-1/4
Zoro # G0585667
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Size (In.) 1-1/4"
- For Use With Battery-Powered, Hydraulic, Ratchet or Manual Drivers
- Includes Punch, Die, Draw Stud
- Slug Falls Free
Product Information
- Brand Greenlee
- MFR # 730BB-1-1/4
- Zoro # G0585667
- UPC # 783310206736
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1-1/4" |
Details
For Use With | Battery-Powered, Hydraulic, Ratchet or Manual Drivers |
Item | Punch Unit,1.250 Bb 730Bb |
Includes | Punch, Die, Draw Stud |
Slug | Falls Free |
Description
The Greenlee 730BB-1-1/4 Punch Unit is a reliable tool that can be used for punching holes in sheet metal, wallboard and other soft metals. It has an adjustable depth stop which allows you to make multiple punches on the same piece of material without needing to reset it. This punch unit has a slug falls free mechanism for clean, smooth cuts. The Greenlee 730BB-1-1/4 Punch Unit will help you get your work done with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 1/4-E (44816)
- KIPP Star Grip, DIN 6336 Similar, D=M10X40, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4102X40)
- URREA Amber Screwdriver, Ph#0 1/8X2 1/2" Phillips (9680)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-1/2" x 1" (HMS.2-1/2)
- GREENLEE Punch-Rd 37.0Mm 1.457 (721E-37.0)
- GREENLEE Greenlee Square Punch 1.77/45Mm (60287)
- GREENLEE Punch and Die Set, 10 ga. Stainless Steel (7308)
- GREENLEE Knockout Punch/Die, For 10 ga SS, 3 in (745H-3)
- GREENLEE Punch Unt 7211-E-Bb 20.4Mm 3/8D/S (7211EBB-20.4)
- GREENLEE Punch (35181)
- GREENLEE Punch (36284)
- Greenlee Knockout Hole Punches