Shop All Knockout Hole Punches
Greenlee
Punch, Square, 1/2 Inch
Mfr # 60001
Zoro # G2622103
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1/2 in
- For Use With Greenlee Hand/ Hydraulic Driver
- Number of Pieces 5
- Includes Punch, Die, Draw Stud, Nuts
- Slug Falls Free
Product Information
- Brand Greenlee
- MFR # 60001
- Zoro # G2622103
- UPC # 783310600015
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1/2 in |
Hole Size Nominal | 0.5 in |
Nominal Hole Size | 1/2 in |
Exact Hole Diameter | 1/2 in |
Draw Stud Length | 3 1/2 in |
Draw Stud Diameter | 1/4 in |
Description
Knockout Punch and Die Kit, For Use With Tool Type Battery-Hydraulic*, Manual-Hydraulic*, Ratchet (1 in), Knockout Punch Component Included Punch, Die and Draw Stud, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Maximum Sheet Metal Capacity-Steel 16 ga, Nominal Hole Size 1/2 in, Slug Type Falls Free, Punch Shape Square, Number of Pieces 5, Includes Draw Stud Yes, Draw Stud Diameter 1/4 in, Draw Stud Length 3 1/2 in, Exact Hole Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL 7/8"" SPEEDBOR (88814)
- WESTWARD 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YT19)
- ULTRA-DEX USA SAE, Metric Ergonomic Straight Key, T7 Tip Size (T-7-S)
- STARRETT 33/8" Diamond Grit Hole Saw (KD0338-N)
- GREENLEE Knock Out Set (K3BB-1)
- GREENLEE Draw Stud 3/4 Pop (20963)
- GREENLEE Knockout Punch/Die, For 10 ga SS, 3 in (745H-3)
- GREENLEE Knockout Punch, 7/8in., 10 ga., Cutter (7212SP-1/2P)
- GREENLEE Speed Punch, 2 in, 10 ga (7212SP-2P)
- GREENLEE Punch Unt 2-1/4 Pop (12351)
- RUKO Replacement Bolt, w/Ball Bearing, MF12 (103112K)
- Greenlee Electrical Tools