Shop All Knockout Hole Punches
Greenlee
Punch-Rd 32.5Mm 1.280 700-Iso
Mfr # 24459
Zoro # G0903905
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1.280"
- For Use With 3/8" (9.5 mm) and 3/4" (19.1 mm) Draw Studs
- Material Carrying Case Plastic
- Size ISO-32
- Includes 12.7 mm Kwik Stepper(R) Step Bit
Product Information
- Brand Greenlee
- MFR # 24459
- Zoro # G0903905
- UPC # 783310244592
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1.280" |
Size | ISO-32 |
Details
For Use With | 3/8" (9.5 mm) and 3/4" (19.1 mm) Draw Studs |
Material | Carrying Case Plastic |
Item | Punch-Rd 32.5Mm 1.280 700-Iso |
Includes | 12.7 mm Kwik Stepper(R) Step Bit |
Description
Punch-Rd 32.5Mm 1.280 700-Iso
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE Ball Hex Key, 5/32" Tip Size (409)
- DEWALT 5/8" x 10" x 12" SDS+ Hammer Bit (DW5447)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A3X25)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/64 In (H136CF)
- GREENLEE Punch Unt 7211-E-Bb 20.4Mm 3/8D/S (7211EBB-20.4)
- GREENLEE Punch-15.2Mm Packaged 740-E (31117)
- GREENLEE Hydraulic Punch Sleeve, 10 ga. SS (1557SS)
- GREENLEE Knockout Punch, 2 27/64" Size (K2P-2-B)
- GREENLEE Metal Stud Punch, 7/8in (709)
- GREENLEE Punch-Rd 1.500 Od 38, 1Mm (3207AV)
- GREENLEE Knock Out Driver Kit (KCC4-LS)
- Greenlee Electrical Tools