Shop All Knockout Hole Punches
This Product is Discontinued
Greenlee
Punch, Knockout, Round, 2 7/8 In (Discontinued)
Mfr # 738BB
Zoro # G0290351
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hole Size (In.) 2-7/8"
- For Use With Battery-Powered, Hydraulic, Ratchet or Manual Drivers
- Size 2-1/2"
- Includes Punch, Die and Draw Stud
- Slug Falls Free
Product Information
- Brand Greenlee
- MFR # 738BB
- Zoro # G0290351
- UPC # 783310199755
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 2-7/8" |
Size | 2-1/2" |
Hole Size Nominal | 2.914 in |
Conduit and Pipe Size (In.) | 2-1/2 |
Details
For Use With | Battery-Powered, Hydraulic, Ratchet or Manual Drivers |
Item | Standard Round Knockout Punches |
Includes | Punch, Die and Draw Stud |
Slug | Falls Free |
Function | For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic |
Use With | Greenlee Manual, Hydraulic, and/or battery operated knockout drivers |
Features | Centering Marks For Hole Alignment |
Max. Capacity Mild Steel (Ga.) | 10 |
Number of Pins | 0 |
Type | Standard Round |
Workpiece Material | 10 ga. Mild Steel |
Description
Knockout Punch, Standard Round, Hole Size Nominal 2.914 in, Hole Size (In.) 2.914, Conduit and Pipe Size (In.) 2-1/2, Number of Pins 0, Max. Capacity Mild Steel (Ga.) 10, Slug Falls Free, Centering Marks For Hole Alignment, For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic, Use With Greenlee Manual, Hydraulic, and/or battery operated knockout drivers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.