Shop All Knockout Hole Punches
Greenlee
Punch, Knockout, Oil Tight, 1 7/32 In
Mfr # 740H-1-7/32
Zoro # G0659635
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Size (In.) 1 21/100 in
- For Use With Manual Wrench or Hydraulic Driver
- Material Stainless Steel, Steel
- Size 30.5mm
- Number of Pieces 3
Product Information
- Brand Greenlee
- MFR # 740H-1-7/32
- Zoro # G0659635
- UPC # 783310295631
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1 21/100 in |
Size | 30.5mm |
Hole Size Nominal | 1.21 in |
Draw Stud Length | 5 1/2 in |
Exact Hole Diameter | 1 11/50 in |
Draw Stud Diameter | 3/4 in |
Nominal Hole Size | 1 7/32 in |
Description
If you need to punch holes in stainless steel, the Greenlee 740H-1-7/32 Punch is the perfect tool for the job. It features a clean and accurate hole that will save you time and effort. The punch's function is designed for punching holes in stainless steel. This knockout punch has a 1 21/100" hole size with a 1.21" nominal size. It has an oil tight slug, which splits slugs for easier slug removal. For fast and efficient punching of stainless steel, look no further than this Greenlee Knockout Punchs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Collet Set, 13 Pc, High Polished Finish, Metric, Taper Size: Er11 (ER11M-1)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-1/8 (55472)
- OSG Jobber Drill Bit, U, HSS-E (859793511)
- KIPP Adjustable Handle Size: 5, M12X50, Plastic, Red RAL 3020, Comp: Steel (K0269.51284X50)
- GREENLEE Punch-Rd 1.218 30.5Mm Std 3/8D/S (36282)
- GREENLEE Draw Stud, 3/4 x 5.63 in, 10 ga (7212SP12)
- GREENLEE Knockout Punch (730BB-1-1/2)
- GREENLEE Knock Out Driver Kit (KCC4-LS)
- GREENLEE Punch-Rd 15.2Mm 7211-E (721E-15.2)
- GREENLEE Punch Unit-Rd 1.625 Bb 730Bb (730BB-1-5/8)
- CURRENT TOOLS 4" Stainless Steel Knock-Out Die (1590)
- Greenlee Electrical Tools