Shop All Knockout Hole Punches
Greenlee
Punch, Knockout, 0.492 In
Mfr # 06727
Zoro # G1663697
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 123/250 in
- For Use With Battery-Powered, Hydraulic, Ratchet or Manual Drivers
- Number of Pieces 3
- Includes Punch, Die, Draw Stud
- Slug Falls Free
Product Information
- Brand Greenlee
- MFR # 06727
- Zoro # G1663697
- UPC # 783310067276
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 123/250 in |
Hole Size Nominal | 0.492 in |
Draw Stud Diameter | 1/4 in |
Nominal Hole Size | 31/64 in |
Draw Stud Length | 1 7/8 in |
Exact Hole Diameter | 49/100 in |
Description
If you need to make holes in sheet metal, the Greenlee 06727 Punch Unit is the tool for you. It features centering marks for hole alignment and can be used with a manual wrench, hydraulic or battery-operated knockout driver. The punch unit has a slug that splits slugs for easier slug removal. With a hole size of 0.492 in., it is designed to punch holes in mild steel, aluminum, fiberglass or plastic. The center marks help align punched holes to provide smooth edges and accurate locations when welding pieces together. The Greenlee Punch Unit makes punching holes easy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Corner Radius Carbide End Mills (VGM5-0243)
- SHUTER Tooling Holders, CNC HSK63 (1010076)
- CRESCENT JOBOX Heavy-Duty Jobsite Cabinet, High-Strength Shelf Storage, 60" W x 24" D x 60" H (1-694990)
- APEX TOOL GROUP Nut Setter 1/4 Male Hex Drv 3 (6B-0812)
- GREENLEE Knockout Punch, 3-1/2in., 10 ga., Cutter (7212SP-3P)
- GREENLEE Punch and Die Set, 10 ga. Stainless Steel (7308)
- GREENLEE Knock Out Set (K3BB-1)
- GREENLEE Knockout Punch, 1 1/8" Size (K2P-3/4)
- GREENLEE Punch (35181)
- GREENLEE Draw Stud, 3/4 x 4.77 in, 10 ga (7212SP11)
- GREENLEE Bushings for Hole Punch 710, 1000Pk (712A1000)
- Greenlee Electrical Tools