Shop All Knockout Hole Punches
Greenlee
Punch, D-Shaped, 0.769in
Mfr # 61086G
Zoro # G1733322
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 0.769" x 0.642"
- For Use With Greenlee Hand/ Hydraulic Driver
- Number of Pieces 5
- Includes Punch, Die, Draw Stud, Nuts
- Slug Falls Free
Product Information
- Brand Greenlee
- MFR # 61086G
- Zoro # G1733322
- UPC # 783310610861
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 0.769" x 0.642" |
Hole Size Nominal | 0.769 in x 0.642 in |
Draw Stud Diameter | 3/8 in |
Nominal Hole Size | 49/64 in |
Draw Stud Length | 3 1/2 in |
Description
This Greenlee 61086G Punch is designed to install switches and instruments. It has centering marks for hole alignment, allowing you to place the punch exactly where you want it. With a double D-shaped design, this punch can be used with either a manual wrench or hydraulic driver. The slug falls free from the body of the punch after use, which means there is no chance of an injury while disposing of it. This knockout hole punch measures 0.769 in x 0.642 in., and works best on mild steel up to 14 ga.. If you need to install switches or instruments, then the Greenlee 61086G Punch will get the job done without any fuss.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTAIN COLD 4 Piece Line Quick Release Pliers Set (CA995206)
- BOSCH Jigsaw Blade, T-Shank, 6 In. L, PK5 (T344DP)
- S&G TOOL AID RECIPRO AIR SAW BLD ASST (5pk) (SG90050)
- QIC TOOLS 1/16in Slot Cutter Four Wing Cutter (CSB8.178.062)
- GREENLEE Punch (5136AV)
- GREENLEE Knockout Punch, 2-7/8in., 10 ga., Cutter (7212SP-2-1/2P)
- GREENLEE Punch-Iso 50 Upc (04611)
- GREENLEE Punch, Rd-.500 Conduit 22, 5Mm (721-1/2)
- GREENLEE Lock Adapter, 10 ga., Locking Mechanism (SP-LOCK2)
- GREENLEE Knock Out Punch (K3P-1)
- BLAIR Blair BLR11108-3 11000 Series Rotobroach Cutters - 3/8 Inch - 3 Pack (BLR11108-3)
- Greenlee Electrical Tools