Shop All Knockout Hole Punches
Greenlee
Punch, D-Shaped, 0.750in
Mfr # 61083
Zoro # G0444893
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 0.750" x 0.703"
- For Use With Greenlee Hand/ Hydraulic Driver
- Number of Pieces 5
- Includes Punch, Die, Draw Stud, Nuts
- Slug Falls Free
Product Information
- Brand Greenlee
- MFR # 61083
- Zoro # G0444893
- UPC # 783310610830
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 0.750" x 0.703" |
Hole Size Nominal | 0.750 in x 0.703 in |
Draw Stud Diameter | 3/8 in |
Draw Stud Length | 3 1/2 in |
Nominal Hole Size | 3/4 in |
Description
When you need to install switches or instruments, the Greenlee 61083 Punch is the tool for the job. It can be used with a manual wrench or hydraulic driver. The punch has centering marks that allow you to align holes accurately. It is designed for installation of switches and instruments in metal, drywall and other materials. With a slug that falls free, this punch will make clean cuts every time. The 0.750" x 0.703" hole size accommodates most switch and instrument faceplates available on the market today. If you are looking for an efficient way to install switches and instruments, then this Greenlee Punch is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 13 Piece 72-Tooth 12 Point Reversible Ratcheting Combination SAE Wrench Set (9509N)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 16538 (16538)
- SUPER TOOL 37/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50443)
- KIPP Cam Lever, Steel, Size:1, 1/4-20X30, A=70, 4, B=21, 5, Trivalent Blue Passivated, Comp: Steel (K0788.15022A2X30)
- GREENLEE 1.75 Punch (12315)
- GREENLEE Knock Out Foot Pump (7625)
- GREENLEE 64Mm Punch (35167G)
- GREENLEE Punch, Square, 1/2 Inch (60001)
- GREENLEE Punch Unt 7211-E-Bb 20.4Mm 3/8D/S (7211EBB-20.4)
- GREENLEE Punch-Rd 15.2Mm 7211-E (721E-15.2)
- KLEIN TOOLS 1.701-Inch Knockout Punch for 1-1/4-Inch Conduit (53849)
- Greenlee Electrical Tools