Shop All Knockout Hole Punches
Greenlee
Punch 2.5 Inch
Mfr # 35182G
Zoro # G0585545
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Size (In.) 2.52"
- For Use With Battery-Powered, Hydraulic, Ratchet or Manual Drivers
- Includes Punch, Die and Draw Stud
- Slug Splits Slugs for Easier Slug Removal
Product Information
- Brand Greenlee
- MFR # 35182G
- Zoro # G0585545
- UPC # 783310351825
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 2.52" |
Details
For Use With | Battery-Powered, Hydraulic, Ratchet or Manual Drivers |
Item | Punch 2.5 Inch |
Includes | Punch, Die and Draw Stud |
Slug | Splits Slugs for Easier Slug Removal |
Description
Punch 2.5 Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Shear Blade Set (191383-0)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.57"L, GP Phenolic (1500AU)
- CLEVELAND 2-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-2D Bright 1/4"x1/4"x2-1/2" (C61228)
- JET 98" 98In. Parallel Clamp, 4-1/8" Throat Depth (70498)
- GREENLEE Knockout Punch, 7/8in., 10 ga., Cutter (7212SP-1/2P)
- GREENLEE Knockout Die, 2-7/8in., 10 ga., Cup (7212SP-2-1/2D)
- GREENLEE Punch Unit, 1.250 Bb 730Bb (730BB-1-1/4)
- GREENLEE Knock Out Punch (K3P-1/2)
- GREENLEE Knock Out Punch (K3P-3/4)
- GREENLEE Knockout Punch, 1-7/32in., 10 ga., Cutter (7212SP-1-7/32P)
- CURRENT TOOLS 3" Stainless Steel Knock-Out Die (1586)
- Greenlee Electrical Tools