Shop All Cable Puller Accessories
Greenlee
Prtr-Nyln Cble
Mfr # 488-2
Zoro # G3696841
product price: $6.89
/ea
Sold in multiples of 10 for $68.90
$68.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fits In The End of Conduit to Shield The Cable From Sharp Edges
- Material Nylon
- Product Type Cable Protector
- Sheave Type Feeding Sheave
Product Information
- Brand Greenlee
- MFR # 488-2
- Zoro # G3696841
- UPC # 783310329282
- Country of Origin United States
- Category Cable Puller Accessories
Dimensions
Details
Item | Cable Protector |
Features | Fits In The End of Conduit to Shield The Cable From Sharp Edges |
Material | Nylon |
Product Type | Cable Protector |
Sheave Type | Feeding Sheave |
Description
Cable Protector, Product Type Cable Protector, Rope Diameter Not Applicable, Rope Length Not Applicable, Sheave Type Feeding Sheave, Maximum Capacity Not Applicable, Compatible Threader Manufacturer Part Number Not Applicable, Material Nylon, Features Fits In The End of Conduit to Shield The Cable From Sharp Edges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Carpenters Square, Steel, 24 x 16 In (45-500)
- GREENFIELD THREADING Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (385443)
- MILWAUKEE TOOL 3-9/16 in. x 22 in. One Piece Spline Masonry Core Bit (48-20-5480)
- KEO 90 deg 3 Flute 5 piece Center Reamer Set HSS (50029)
- GREENLEE Fish Tape Leader, Flexible, 1/8 x 12 In, SS (439-2)
- GREENLEE Swivel, 15,000 Lbs (39110)
- GREENLEE Straight Cable Roller, 12in-18in Tray (2018S)
- GREENLEE Swivel, 25,000 Lbs (39111)
- GREENLEE Wire Pulling Cable (658)
- GREENLEE Rope to Swivel Connector, 10,000lb (39902G)
- BOJO TOOLS 5 PC Wire Installer's Kit (ATH-IW-UNGL)
- Greenlee Electrical Tools