Shop All Punch Driver Sets
Greenlee
Portable C-Frame Punch Driver Set
Mfr # 1732
Zoro # G3712865
product price: $3,375.99
/ea
Free Shipping & Returns
$3,375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Size 1/2" to 4"
- Includes Driver With Ram, (3) Punch and Die Adapters
- Workpiece Material Mild Steel
Product Information
- Brand Greenlee
- MFR # 1732
- Zoro # G3712865
- UPC # 783310273615
- Country of Origin United States
- Category Punch Driver Sets
Dimensions
Size | 1/2" to 4" |
Details
Number of Pieces | 8 |
Includes | Driver With Ram, (3) Punch and Die Adapters |
Workpiece Material | Mild Steel |
Item | Portable C-Frame Punch Driver Set |
Description
Portable C-Frame Punch Driver Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 0.030 Carbide Endmill 4 Flute Micro w/Corner Radius ALTIN Coated (5520108)
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (208344)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 13 pcs (2651)
- KIPP Indexing Plungers without collar, Style H, inch (K0343.2105AL)
- GREENLEE 5 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K3BB-4)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-3/4)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-1-1/2)
- GREENLEE 10 Piece Hydraulic Punch Driver Set, 10 ga. (7506)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-1)
- GREENLEE 6 Piece Punch Driver Kit, 14 ga. (LS50L11A)
- GREENLEE Punch Set, Hyd Driver (7310SB)
- Greenlee Electrical Tools