Shop All Fishing Tapes, Sticks, & Lines
Greenlee
Piston, Foam, 3/4 In, Pk5
Mfr # 609-5
Zoro # G2232641
product price: $33.29
/pk 5, $6.66/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Overall Length 2 in
- Size 3/4 in
- Material Foam
- For Use With Greenlee Vacuum/Blower Power Fishing Systems
Product Information
- Brand Greenlee
- MFR # 609-5
- Zoro # G2232641
- UPC # 783310082644
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Overall Length | 2 in |
Size | 3/4 in |
Overall Width | 0.8 in |
Overall Height | 2 in |
Compatible Conduit Size | 3/4 in |
Details
Color | Green |
Material | Foam |
For Use With | Greenlee Vacuum/Blower Power Fishing Systems |
Item | Conduit Piston |
Accessory Type | Conduit Piston |
Compatible Conduit | EMT, IMC, Rigid |
Compatible Blower/Vacuum Series | Greenlee |
Product Type | Piston |
Description
Conduit Piston, Product Type Piston, Overall Length 2 in, Tensile Strength Not Applicable, Compatible Conduit EMT, IMC, Rigid, Compatible Conduit Size 3/4 in, Material Foam, Overall Height 2 in, Overall Width 0.8 in, Color Green, Compatible Blower/Vacuum Series Greenlee, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Howe Wire Tool with Handle (1702-20HH)
- TEKTON Everybit Ratchet Screwdriver and Bit Set (135-Piece) (2841)
- EREM Precision Tweezers, 4-1/2In, Manual (15AGW)
- OSG Carbide End Mill, 5/32in dia, 9/16in Cut L (36700811)
- GREENLEE Fish Stick, 24 ft, Fiberglass (540-24)
- GREENLEE Hook Nose Tip, For 1ED74, 1ED75, 1FAH7 (10497)
- GREENLEE Fish Tape, 3/16 In x 50 ft, Steel (FTFS439-50)
- GREENLEE Fishing Line, 500 Ft, Poly Line, 210 lb (430-500)
- GREENLEE Pulling Lubricant, Cream, 1 Qt (CRM-Q)
- GREENLEE Piston, Foam, 1/2 In, Pk5 (608-5)
- IDEAL Fish Tape, 1/8 In x 60 ft, Blued Steel (31-055)
- Greenlee Fishing Tapes, Sticks, & Lines