Shop All Hydraulic Sign Post Drivers
Greenlee
Paving Breaker, Hydraulic, 45 lb Class
Mfr # HPB45-1AVS
Zoro # G0814344
product price: $3,481.99
/ea
Free Shipping & Returns
$3,481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic System Type Open Center
- Blows per Minute 2,160
- Recommended Hydraulic Flow 7 gpm
- Return Port 1/2 in NPTF Female
- Weight 47 lb
Product Information
- Brand Greenlee
- MFR # HPB45-1AVS
- Zoro # G0814344
- UPC # 783310021971
- Country of Origin Bulgaria
- Category Hydraulic Sign Post Drivers
Dimensions
Height | 28 1/2 in |
Width | 6 in |
Shank Size | 1 1/8 in x 6 in |
Length | 18 in |
Tool Height | 28 1/2 in |
Tool Length | 28 1/2 in |
Tool Width | 6 in |
Piston Stroke Length | 6 in |
Description
Paving Breaker, Product Type Paving Breaker, Shank Size 1 1/8 in x 6 in, Shank Shape Hex, Maximum Blows per Minute 2,160 bpm, Piston Stroke Length 6 in, Pressure Port 1/2 in NPTF Female, Return Port 1/2 in NPTF Female, Minimum Operating Pressure 105 psi, Maximum Operating Pressure 1,800 psi, Minimum Flow Rate 5 gpm, Maximum Flow Rate 8 gpm, Sound Level 110 dB, Handle Type Cushioned/Spring-Dampened, Hydraulic System Type Open Center, Includes 1/2 in BSP to 1/2 in NPTF Adaptors, Whip Hoses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 3L240 (3L240)
- BISON GEAR & ENGINEERING VW Replacement Unit, 27RPM, 115V (022Q607-0238R)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 12 feet Solid Fittings (HR14-012)
- QUINCY COMPRESSOR Pressure Lubricated Gas Compressor, G314K30HCE (G514K30HCE)
- GREENLEE Sign Post Driver, Hydraulic, 8 gpm (HPD-HV-U)
- GREENLEE Pole Tamper, 72 In (H4802-3)
- GREENLEE Pole Tamper, 60 In, With Hose End Valve (H4802)
- GREENLEE 60" Hydraulic Pole Tamper, Kidney Foot, Flow Range 4-6 GPM (H4802-6)
- RHINO Multi-Pro XA Municipality Sign Kit (301190)
- GARDNER Post Driver Accessories, 2-1/4 " OD (300959)
- RHINO PD-110 Pneumatic Post Driver (70014)
- Greenlee Hydraulic Industrial Tools