Shop All Air Nutrunners
Greenlee
Nut Runner, 8-5/8 In L
Mfr # NR2
Zoro # G4604923
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 5/8 in
- Includes 7/16 in Hex Quick-Change Adapter
- For Use With H8505, H85081V
- For Use With Nut Sizes 1 1/2", 1 1/8", 1 5/16"
- Overall Diameter 2 3/8 in
Product Information
- Brand Greenlee
- MFR # NR2
- Zoro # G4604923
- UPC # 783310209201
- Country of Origin United States
- Category Air Nutrunners
Dimensions
Size | 8 5/8 in |
For Use With Nut Sizes | 1 1/2", 1 1/8", 1 5/16" |
Overall Diameter | 2 3/8 in |
Diameter | 2 3/8 in |
Details
Includes | 7/16 in Hex Quick-Change Adapter |
For Use With | H8505, H85081V |
Item | Nut Runner |
Compatible Manufacturer Model Number | H8505, H8508-1V |
Product Type | Nut Runner with Adapter |
Description
Nut Runner, Product Type Nut Runner with Adapter, Compatible Manufacturer Model Number H8505, H8508-1V, For Use With Nut Sizes 1 1/2 In., 1 1/8 In., 1 5/16 In., Includes 7/16 in Hex Quick-Change Adapter, Overall Diameter 2 3/8 in, Overall Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA T-Handle Wrench, T40 (009510840)
- DRILLCO 4MM-.70, CARB HEX RE- THREAD DIES - 3360E (336E040A)
- C.H. HANSON 10 in Straight Jaw Locking Plier (71000)
- INGERSOLL-RAND Chipping Hammer, Round Shank Oval Collar, 2" Stroke, 2300 BPM (2A2SA)
- GREENLEE Nut Runner, 7-3/4 In L (NR1)
- CHICAGO PNEUMATIC Pneumatic Nut Runner, Drive Size 3/4" (CP6613)
- DESOUTTER FIXTURED SPINDLE 1090RPM 10-45NM NUTRUNNER (EME38-20J)
- INGERSOLL-RAND Nut Runner, 1/4 in., Direct Drive, 90 psi (QA1L05D4LD)
- INGERSOLL-RAND Nut Runner, 16.0 CFM, 15 to 110 in.-lb. (5RLN2C6)
- INGERSOLL-RAND Pneumatic Nut Runner, 3/8" Drive, 250 rpm (QA4ASLS046NP41S06)
- CHICAGO PNEUMATIC Pneumatic Nut Runner, Drive Size 1" (CP6626)
- Greenlee Air Nutrunners