Shop All Nut Drivers
Greenlee
Nut Driver, 7/16 in., Hollow, Ins, 6 in.
Mfr # 0253-16NH-INS
Zoro # G4184923
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Nut Driver Shank Length 6 in
- Nut Driver Hex Size 7/16 in
- Nut Driver Handle Material Multi-Component
- Nut Holding Yes
Product Information
- Brand Greenlee
- MFR # 0253-16NH-INS
- Zoro # G4184923
- UPC # 783310134794
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Nut Driver Shank Length | 6 in |
Nut Driver Hex Size | 7/16 in |
Nut Driver Overall Length | 10 1/4 in |
Hex Size | 7/16" |
Details
SAE or Metric | SAE |
Nut Driver Handle Material | Multi-Component |
Nut Holding | Yes |
Nut Driver Handle Color | Green with Black Grip |
Item | Nut Driver |
ESD Safe | No |
Nut Driver Shank Material | Alloy Steel |
Screwdriver and Nut Driver Grouping | Nut Drivers |
Insulated / Uninsulated | Insulated |
Tether Capable | Tether Capable |
Nut Driver Handle Design | Cushion Grip |
Nut Driver Shank Style | Hollow Round |
Insulated | Yes |
Magnetic/Nonmagnetic | Nonmagnetic |
Nonsparking | No |
Tether Style | Tether Capable |
Shank Material | Insulated |
Description
This Greenlee 0253-16NH-INS Nut Driver is a must-have tool for your toolbox. It features a cushion grip handle that gives you more control over the driver. With its hollow, round shank and green with black cushion grip handle, this nut driver offers both durability and comfort. The all steel alloy shank provides superior strength to this screwdriver. The nut driver is insulated to protect against accidental contact with live electrical circuits. You will love using the Greenlee 0253-16NH Nut Driver every time you need to work on an electrical job or other task requiring nuts and bolts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Electronics (31345037000)
- KRAFT TOOL Block Line Stretcher, 6" - 8" (BL342)
- HOUGEN Rubber Collet fits #10 to 1/2 in. Taps (10807)
- BOSCH SDS Max (R) Core Bit W/Shank, 1-3/4" 12"L (HC8501)
- MALCO 3 3/8-in. and 7/16-in. Sawtooth, 6-in. Reversible Hex Driver (MSHXLCST3)
- MOODY TOOL Mag Handle Metric Hex Driver, 2.5mm (51-1614)
- STAHLWILLE TOOLS T-handled nut spinner Size 10 mm blade length 200 mm (43232100)
- BONDHUS Hollow Shaft Nut Driver 1/4In (38412)
- WIHA Precision Nut Driver, SAE, 3/16in, 2-7/16in (26547)
- URREA Nutdriver, 9/16 Amber (9218)
- KLEIN TOOLS Magnetic Nut Driver, 5/16-Inch, 18-Inch Shaft (618-5/16M)
- Greenlee Nut Drivers