Shop All Nut Drivers
Greenlee
Nut Driver, 5/16 in., Hollow, Ins, 6 in.
Mfr # 0253-13NH-INS
Zoro # G4301771
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Nut Holding Yes
- Insulated Yes
- Nonsparking No
- Screwdriver and Nut Driver Grouping Nut Drivers
Product Information
- Brand Greenlee
- MFR # 0253-13NH-INS
- Zoro # G4301771
- UPC # 783310134763
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Nut Driver Hex Size | 5/16 in |
Nut Driver Shank Length | 6 in |
Nut Driver Overall Length | 10 1/4 in |
Hex Size | 5/16" |
Details
SAE or Metric | SAE |
Nut Holding | Yes |
Insulated | Yes |
Nonsparking | No |
Screwdriver and Nut Driver Grouping | Nut Drivers |
ESD Safe | No |
Magnetic/Nonmagnetic | Nonmagnetic |
Item | Nut Driver |
Tether Capable | Tether Capable |
Nut Driver Handle Design | Cushion Grip |
Nut Driver Handle Material | Multi-Component |
Insulated / Uninsulated | Insulated |
Nut Driver Handle Color | Green with Black Grip |
Nut Driver Shank Material | Alloy Steel |
Nut Driver Shank Style | Hollow Round |
Tether Style | Tether Capable |
Shank Material | Insulated |
Description
This Greenlee 0253-13NH-INS Nut Driver is a durable and versatile tool for your next project. The hex size of this nut driver is 5/16 in. and the overall length is 10 1/4 in. The hollow, round shank allows you to apply torque when necessary. The cushion grip handle offers comfort and control while working with nuts and bolts. It has an insulated design, which makes it safe to use on electrical equipment up to 600 volts AC or DC. This Greenlee Nut Driver will make a useful addition to your tool kit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT u-GUARD™ Covered Bit Holder 1/4" x 3" - 25 Pack (CAUGBH3-25)
- TENG TOOLS 3/4" Drive Impact 3/4" Drive F: 1/2" Drive M Adaptor (940037-C)
- APOLLO TOOLS Household Tool Kit, 170 Pieces, Pink (DT7103P)
- STARRETT AGD Contact Point Extension, 1" Long (PT21697-1)
- KLEIN TOOLS Nut Driver, 5/8-Inch, 4-Inch Hollow Shaft (630-5/8)
- KO-KEN Socket Driver 3.5mm 6 Point 225mm (167M-3.5)
- KO-KEN T Handle Socket 24mm 6 Point 350 x 300mm (104M-24)
- GREY PNEUMATIC 1/2" Drive x 12mm Hex Driver 6" Length (29126M)
- BONDHUS 8mm Hollow Shaft Nut Driver - Tagged & Barcoded (48472)
- MOODY TOOL Long Nut Driver, Fixed ESD-Safe, 7/32" (51-2466)
- ITL 1000V Insulated Nut Driver, 11/32 inch (02332)
- Greenlee Nut Drivers