Shop All Nut Drivers
Greenlee
Nut Driver, 3/8 in., Hollow, Ins, 6 in.
Mfr # 0253-15NH-INS
Zoro # G4213377
original price:
$24.05
5% off
new price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- ESD Safe No
- Nut Driver Shank Length 6 in
- Tether Capable Tether Capable
- Insulated Yes
Product Information
- Brand Greenlee
- MFR # 0253-15NH-INS
- Zoro # G4213377
- UPC # 783310134787
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Nut Driver Shank Length | 6 in |
Nut Driver Overall Length | 10 1/4 in |
Nut Driver Hex Size | 3/8 in |
Hex Size | 3/8" |
Details
SAE or Metric | SAE |
ESD Safe | No |
Tether Capable | Tether Capable |
Insulated | Yes |
Nut Driver Handle Material | Multi-Component |
Nut Holding | Yes |
Magnetic/Nonmagnetic | Nonmagnetic |
Nut Driver Shank Material | Alloy Steel |
Nut Driver Handle Design | Cushion Grip |
Item | Nut Driver |
Nut Driver Shank Style | Hollow Round |
Nonsparking | No |
Nut Driver Handle Color | Green with Black Grip |
Screwdriver and Nut Driver Grouping | Nut Drivers |
Insulated / Uninsulated | Insulated |
Tether Style | Tether Capable |
Shank Material | Insulated |
Description
Nut Driver, ESD Safe No, Insulated Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO3/16)
- HHIP 5 Piece M42 8% Cobalt 60 Degree No.1-No.5 Center Drill Set (5000-3011)
- SUNEX Driveline Impact Socket, 13Mm, 1/2" Drive 12 Point (SUN213ZUMDL)
- PROTO 3/8 in Drive, 7/8 in 6 pt SAE Socket, 6 Points (J7228H)
- PROTO Nut Driver Set, 7 Pieces, Ergonomic Handle (J1207SNDS)
- MALCO MSHMLCM2 8 mm & 10 mm 4 in. Cleanable Hex Nut Driver (MSHMLCM2)
- KO-KEN T Handle Socket 22mm 6 Point 350 x 300mm (104M-22)
- GREY PNEUMATIC 1"DR X 27MM HEX (4927M)
- MOODY TOOL Nut Driver, Fixed ESD, Long, 5/64" (51-2460)
- WESTWARD Nut Driver, Metric, Solid Round, 5.5mm (401L27)
- BONDHUS Hollow Shaft Nut Driver 7/16In (38415)
- Greenlee Nut Drivers