Shop All Nut Drivers
Greenlee
Nut Driver, 1/4 in., Hollow, Ins, 6 in.
Mfr # 0253-12NH-INS
Zoro # G4143282
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Nut Driver Overall Length 10 1/4 in
- Nut Driver Handle Color Green with Black Grip
- Insulated Yes
- Nut Driver Handle Design Cushion Grip
Product Information
- Brand Greenlee
- MFR # 0253-12NH-INS
- Zoro # G4143282
- UPC # 783310134756
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Nut Driver Overall Length | 10 1/4 in |
Nut Driver Hex Size | 1/4 in |
Nut Driver Shank Length | 6 in |
Hex Size | 1/4" |
Details
SAE or Metric | SAE |
Nut Driver Handle Color | Green with Black Grip |
Insulated | Yes |
Nut Driver Handle Design | Cushion Grip |
Tether Capable | Tether Capable |
Nonsparking | No |
Nut Driver Shank Style | Hollow Round |
Nut Holding | Yes |
Screwdriver and Nut Driver Grouping | Nut Drivers |
Nut Driver Shank Material | Alloy Steel |
ESD Safe | No |
Nut Driver Handle Material | Multi-Component |
Magnetic/Nonmagnetic | Nonmagnetic |
Item | Nut Driver |
Insulated / Uninsulated | Insulated |
Tether Style | Tether Capable |
Shank Material | Insulated |
Description
If you need a long-lasting nut driver, the Greenlee 0253-12NH-INS Nut Driver is the perfect tool for you. This hollow, insulating nut driver has a 6 in. length and a 1/4" hex size. The cushion grip on the handle allows for maximum comfort and control when working with fasteners. It is made of alloy steel with an overall length of 10 1/4 in., making it ideal for reaching into tight spaces. The Greenlee 0253-12NH-INS Nut Driver will help you work faster and more efficiently so that your job gets done sooner.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Half Round Double Cut Bastard File - Boxed (04896N)
- WESTWARD Dial Caliper, 0-6 In, 1 5/8 In Jaw (4KU74)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 23/64 (70223)
- LOVEJOY SPIDER INSERT COUPLING PARTS AND ACCESSORY (L-225)
- MALCO 1 4 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK (2PK-MSHMLC1)
- KLEIN TOOLS 6-in-1 Multi-Bit Screwdriver / Nut Driver, Heavy Duty (32800)
- MALCO MSHXLCM2 8 mm & 10 mm 6 in. Cleanable Hex Nut Driver (MSHXLCM2)
- WIHA Precision Nut Driver, Metric, 1.5mm (26510)
- KLEIN TOOLS 5/16-Inch Nut Driver 3-Inch Hollow Shaft (S10)
- ITL 1000V Insulated Nut Driver, 3/16 inch (02305)
- GREY PNEUMATIC 1/2" Drive x 3/8" Hex Driver 6" Length (29126F)
- Greenlee Nut Drivers