Shop All Nut Drivers
Greenlee
Nut Driver, 1/2 in., Hollow, Ins, 6 in.
Mfr # 0253-17NH-INS
Zoro # G4128932
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Screwdriver and Nut Driver Grouping Nut Drivers
- Magnetic/Nonmagnetic Nonmagnetic
- Tether Capable Tether Capable
- Nut Driver Shank Style Hollow Round
Product Information
- Brand Greenlee
- MFR # 0253-17NH-INS
- Zoro # G4128932
- UPC # 783310134800
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Nut Driver Overall Length | 10 1/4 in |
Nut Driver Hex Size | 1/2 in |
Nut Driver Shank Length | 6 in |
Hex Size | 1/2" |
Details
SAE or Metric | SAE |
Screwdriver and Nut Driver Grouping | Nut Drivers |
Magnetic/Nonmagnetic | Nonmagnetic |
Tether Capable | Tether Capable |
Nut Driver Shank Style | Hollow Round |
Insulated | Yes |
Nonsparking | No |
Nut Driver Handle Design | Cushion Grip |
ESD Safe | No |
Nut Holding | Yes |
Nut Driver Handle Color | Green with Black Grip |
Insulated / Uninsulated | Insulated |
Nut Driver Shank Material | Alloy Steel |
Nut Driver Handle Material | Multi-Component |
Item | Nut Driver |
Tether Style | Tether Capable |
Shank Material | Insulated |
Description
Nut Driver, ESD Safe No, Insulated Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Orbit Detail Sander, M12 CP2.0 Batt (2531-20, 48-11-2420)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14773)
- FEIN CG13-150PDEV 6 In. Angle Grinder (CG13-150PDEV)
- K-TOOL INTERNATIONAL Clipper Cut Bolt Cutters 36" (KTI-57336)
- WESTWARD Nut Driver, 3/16 in., Hollow, 3 in. (10J285)
- HOLEX T-handle Nut Driver, 13mm (622731 13)
- MOODY TOOL Handle Hex Driver, Steel, .035" (51-1535)
- MOODY TOOL Metric Hex Driver, Fxd ESD, Long, 1.5mm (51-2443)
- KLEIN TOOLS 5/8-Inch Insulated Nut Driver, 6-Inch Hollow Shaft (646-5/8-INS)
- WIHA Nut Driver, 5/16 in., Hollow, Ergo, 2-3/4 in (34339)
- MILWAUKEE TOOL 5.5mm HollowCore Magnetic Nut Driver (48-22-2532)
- Greenlee Screwdrivers and Nutdrivers