Shop All Nut Driver Sets
Greenlee
Nut Driver, 11/32 in., Hollow, 3 in.
Mfr # 0253-14C
Zoro # G3286455
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Insulated / Uninsulated Uninsulated
- Number of Pieces 1
- Standards ASME/ANSI
Product Information
- Brand Greenlee
- MFR # 0253-14C
- Zoro # G3286455
- UPC # 783310546672
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Nut Driver Shank Length | 3 in |
Nut Driver Overall Length | 7 1/4 in |
Nut Driver Hex Size | 11/32 in |
Hex Size | 11/32" |
Description
The Greenlee 0253-14C Nut Driver is the perfect tool for installing or removing screws. The cushion grip ensures you can work with ease and comfort. This SAE nut driver has a round, hollow shank style that allows it to be used in tight spaces. It has an 11/32" hex size and 3 in. nut driver handle length. The green handle features black grips for better control while you work. It also has a cushioned grip for added comfort when working on small fasteners. The Greenlee 0253-14C Cushion Grip Nut Driver is the ideal choice for your next project because of its high quality and durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 130.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (524321)
- HUSQVARNA Planetary Drive Floor Grinder, 2 HP, 110V (PG450)
- MILWAUKEE TOOL 1-5/16" Threaded Steel Hawg Cutter (49-57-1312)
- ZORO SELECT 5/16X2 9/16 POWER MAGNETIC NUTSETTER PLAIN (37-583)
- GREENLEE Nut Driver, 1/4 in., Hollow, 3 in. (0253-12C)
- GREENLEE Nut Driver Set, 7 Pieces, SAE, Hollow, Ins (0253-03NH-INS)
- XCELITE Nut Driver Set, 11 Pieces, SAE, Hollow (PS120N)
- KLEIN TOOLS 5/8" Hollow Shaft Nut Driver 6" Shaft (646-5/8)
- WESTWARD Solid Shank Nut Driver Sets, SAE (785EH7)
- MOODY TOOL ESD-Safe Rev Phillips Driver, .055"/.080" (51-3064)
- GREY PNEUMATIC 3/8" Drive 9 Piece Internal Torx Impact Driver Set (1200T)
- Greenlee Screwdrivers and Nutdrivers