Shop All Power Crimping & Swaging Tools
Greenlee
Multipurpose Crimp/Cut Tool, Li-Ion
Mfr # E12CCXLX11
Zoro # G8042198
product price: $7,306.99
/ea
Free Shipping & Returns
$7,306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16.5 in
- Features Retraction Stop Repeat (RSR) Allows the Operator to Partially Retract the Ram and Then the Tool Repeats the Retraction for Subsequent Crimps, Use Optional CCX Blade and Adapters
- Handle Type Pistol Grip
- Includes (1) Battery, (1) 120V Charger
- Max. Crimping Force - Crimper 12 ton
Product Information
- Brand Greenlee
- MFR # E12CCXLX11
- Zoro # G8042198
- UPC # 783310611462
- Country of Origin Germany
- Category Power Crimping & Swaging Tools
Dimensions
Overall Length | 16.5 in |
Maximum Compatible Wire/Cable Diameter | 750 kcmil |
Minimum Compatible Wire/Cable Diameter | 8 AWG |
Description
Cordless Crimping Tool, Battery Platform Makita 18V LXT, Maximum Copper Lug Crimping Capacity 750 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 12 ton, Compatible Die Type U, Head Style Latching, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents Charger, (2) Batteries, Bare Tool, Battery Capacity 4 Ah
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS CHISEL FLAT CAPE 1/8" X 150 (MY10400)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1/8x3/8x3/8x2-5/16 (C41520)
- JPW INDUSTRIES Bash Brass Sledge Hammer 6 Lb. Hea (90616)
- KO-KEN Adaptor 1/2 Square 32.5mm Hole type 3/8 Sq. Drive (13344A)
- GREENLEE Crimping Tool, Li-Ion, 15 tons Force (EK1550FLX11)
- GREENLEE 15-1/2" Cordless Crimping Tool 8 AWG to 750 kcmil Cu and Al (EK1230LX11)
- GREENLEE In-Line Crimp Tool, Li-Ion, 6 tons Force (EK622LX11)
- GREENLEE 15-3/4" Cordless Crimping Tool (EK6IDLX11)
- GREENLEE In-Line Crimp Tool, Li-Ion, 6 tons Force (EK628LX11)
- GREENLEE Crimping Tool, Li-Ion, 8 tons Force (EK6FTLX11)
- DEWALT Cordless Crimping Tool Kit, 20.0V, 12 tons (DCE300M2/DCE150D1/DCE151TD1/DCB104)
- Greenlee Power Crimping & Swaging Tools