Shop All Mechanical and Electrical Pipe Benders
Greenlee
Mech Conduit Bender, 3/4-2 EMT
Mfr # 1818
Zoro # G2972837
product price: $7,612.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$7,612.99
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Construction Steel Frame
- Includes Shoe Unit, Undercarriage Frame with Wheels
- Wheel Type Rubber
- Built-In Bending Degree Indicator, Ratchet, Shoe Locator
Product Information
- Brand Greenlee
- MFR # 1818
- Zoro # G2972837
- UPC # 783310221920
- Country of Origin United States
- Category Mechanical and Electrical Pipe Benders
Dimensions
Centerline Bend Radius1 | 2 21/32 in to 7 3/8 in for 1/2 in to 1 1/4 in IMC, 2 21/32 in to 9 in for 1/2 in to 1 1/2 in Rigid, 5 3/32 in to 9 3/16 in for 3/4 in to 2 in EMT |
IMC/RMC Conduit Size | 1 1/4 in, 1 1/2 in |
EMT Conduit Size - Aluminum and Galvanized Steel | 1/2 in, 1 1/2 in |
EMT Conduit Size - Stainless Steel | 1/2 in, 1 1/2 in |
Details
Item | Mechanical Conduit Bender |
Type | Heavy Duty |
Capacity | 1/2-1 1/2 in Rigid and Aluminum Conduit, 1/2-1 1/4 in IMC, 3/4-2 in EMT |
Construction | Steel Frame |
Includes | Shoe Unit, Undercarriage Frame with Wheels |
Wheel Type | Rubber |
Built-In | Bending Degree Indicator, Ratchet, Shoe Locator |
Features | Accessories can be Mounted to the Frame, Undercarriage with Wheels |
Markings | Radius Bend Marked on Each Shoe |
Application | Conduit Bending |
Makes Offset Bends | Yes |
Includes Wheels | Yes |
Includes Handle | No |
Wheel Type1 | Rubber |
Description
Mechanical Conduit Bender, EMT Conduit Size - Aluminum and Galvanized Steel 1/2 in, 1 1/2 in, EMT Conduit Size - Stainless Steel 1/2 in, 1 1/2 in, IMC/RMC Conduit Size 1/2 in, 1 1/4 in, 1 1/2 in, Centerline Bend Radius 2 21/32 in to 7 3/8 in for 1/2 in to 1 1/4 in IMC, 2 21/32 in to 9 in for 1/2 in to 1 1/2 in Rigid, 5 3/32 in to 9 3/16 in for 3/4 in to 2 in EMT, Application Conduit Bending, Features Accessories can be Mounted to the Frame, Undercarriage with Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 17MM, Bit Impact Socket (D014717)
- OEMTOOLS 20V MAX* Li-ion Brushless 1/2" Impact Wrench (24486)
- ALLWAY Blade Keyhole 10T&24T2Pk (HBA)
- CTA MANUFACTURING SOCKET EXTRA DEEP METRIC 15MM (CTA1715)
- GREENLEE Shoe Unit-3 (34340)
- GREENLEE Cord (39837)
- GREENLEE Rectifier-600V 35A 1-P Bridge (85997)
- GREENLEE Heater Element (35592)
- GREENLEE Greenlee 683 Screw-Type Reel Stand (683)
- GREENLEE PVC Heating Blanket, For 1/2" to 1-1/2" PVC Conduit, 120 Volts, 200 Watts, Silicon Rubber (860-1-1/2)
- METALPRO Bender Die, Steel, 1-1/4 in. (MP9017)
- Greenlee Benders