Shop All Knockout Hole Punches
Greenlee
Knockout Punch/Die, For 10 ga SS, 2-1/2 in
Mfr # 745H-2-1/2
Zoro # G5024677
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 2 457/500 in
- Material Stainless Steel
- Size 2-1/2"
- Number of Pieces 3
- Slug Splits in Half, Falls Free from Die and Stud
Product Information
- Brand Greenlee
- MFR # 745H-2-1/2
- Zoro # G5024677
- UPC # 783310006183
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 2 457/500 in |
Size | 2-1/2" |
Hole Size Nominal | 2.914 in |
Conduit and Pipe Size (In.) | 2 1/2 in |
Draw Stud Diameter | 3/4 in |
Draw Stud Length | 5 1/2 in |
Nominal Hole Size | 2 29/32 in |
Exact Hole Diameter | 2 91/100 in |
Description
Knockout Punch and Die Kit, For Use With Tool Type Battery-Hydraulic, Manual-Hydraulic, Knockout Punch Component Included Punch, Die and Draw Stud, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastics, Stainless Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 2 29/32 in, Slug Type Falls Free, Punch Shape Round, Number of Pieces 3, Includes Draw Stud Yes, Draw Stud Diameter 3/4 in, Draw Stud Length 5 1/2 in, Exact Hole Diameter 2 91/100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Screwdriver Replacement Bit, Phillips (PD0-3-C-B)
- PRO-GRADE TOOLS Extension, 3/8"Dr., 6" (13002)
- KIPP Cam Lever Size: 9 M03X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103X15)
- CRESCENT 10" Straight Jaw Dipped Handle Tongue and Groove Pliers (RT210CVN-05)
- GREENLEE Bushing Bag/100 711C (711C)
- GREENLEE Punch-Rd 2.500 Conduit (1429AV)
- GREENLEE Knockout Punch, 2-7/8in., 10 ga., Cutter (7212SP-2-1/2P)
- GREENLEE Knock Out Foot Pump (7625)
- GREENLEE Draw Stud, 3/4 x 5.63 in, 10 ga (7212SP12)
- GREENLEE Punch-Rd .937 23.8Mm 730 (1762AV)
- L.H. DOTTIE L.H. Dottie 1'' Large Draw Stud (HPLDS100)
- Greenlee Electrical Tools