Shop All Knockout Hole Punches
Greenlee
Knockout Punch, 2 27/64" Size
Mfr # K2P-2-B
Zoro # G0801074
original price:
$108.47
23% off
new price: $82.45
/ea
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 2 13/32 in
- Number of Pieces 1
- Slug Splitting
- Hole Size Nominal 2.416 in
- Number of Pins 0
Product Information
- Brand Greenlee
- MFR # K2P-2-B
- Zoro # G0801074
- UPC # 783310087953
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 2 13/32 in |
Hole Size Nominal | 2.416 in |
Conduit and Pipe Size (In.) | 2 in |
Nominal Hole Size | 2 27/64 in |
Exact Hole Diameter | 2 41/100 in |
Details
Item | Knockout Punch |
Number of Pieces | 1 |
Slug | Splitting |
Number of Pins | 0 |
Max. Capacity Mild Steel (Ga.) | 10/12 |
Type | Standard Round |
Features | Laser ID Markings, Knurled Edge |
Series | Slug-Buster |
Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Stainless Steel |
Maximum Sheet Metal Capacity-Steel | 10 ga |
Slug Type | Splits in Half; Falls Free from Die and Stud |
Knockout Punch Component Included | Punch |
For Use With Tool Type | Battery-Hydraulic, Manual-Hydraulic, Ratchet |
Includes Draw Stud | No |
Punch Shape | Round |
Maximum Sheet Metal Capacity-Aluminum | 12 ga |
Description
Knockout Punch, For Use With Tool Type Battery-Hydraulic, Manual-Hydraulic, Ratchet, Knockout Punch Component Included Punch, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Stainless Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 2 27/64 in, Slug Type Splits in Half; Falls Free from Die and Stud, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 2 41/100 in, Maximum Sheet Metal Capacity-Aluminum 12 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Professional wood chisel 7/8" (FF-7/8)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B180750)
- TITAN 1/2" Drive Crowsfoot Wrench, Jumbo, SAE, 1/2"Dr, 14 pcs, SAE, Open End (17298)
- GARDNER BENDER ALUM HAND BENDER 1/2"" (960)
- GREENLEE Punch 11/16 (1752AV)
- GREENLEE Punch (36284)
- GREENLEE Knock Out Set (K3BB-1-1/4)
- GREENLEE Knock Out Set (K3BB-1)
- GREENLEE 1.75 Punch (12315)
- GREENLEE Pin-Stop Repair Unit (25591)
- GREENLEE Knockout Punch, 1 In (35178)
- Greenlee Knockout Hole Punches