Shop All Knockout Hole Punches
Greenlee
Knockout Die, 2-7/8in., 10 ga., Cup
Mfr # 7212SP-2-1/2D
Zoro # G6214074
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 2 457/500 in
- For Use With Mfr. No. 7212SP-2-1/2P, 7212SP11, LS50L or Hydraulic Ram
- Size 2-1/2"
- Number of Pieces 1
- Slug Splits in Half, Falls Free from Die and Stud
Product Information
- Brand Greenlee
- MFR # 7212SP-2-1/2D
- Zoro # G6214074
- UPC # 783310016427
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 2 457/500 in |
Size | 2-1/2" |
Hole Size Nominal | 2.914 in |
Conduit and Pipe Size (In.) | 2 1/2 in |
Nominal Hole Size | 2 29/32 in |
Exact Hole Diameter | 2 91/100 in |
Description
If you are looking for a knockout punch that is fast and easy to use, the Greenlee 7212SP-2-1/2D Knockout Die is what you need. The die has a 2 457/500 in. hole size, which makes it ideal for punching holes in mild steel, aluminum, fiberglass or plastic. This knockout punch can be used with mfr. no. 7212SP-2-1/2P, 7212SP11, LS50L or hydraulic ram. It has a slug that splits in half and falls free from the die and stud once punched through. The Greenlee Knockout Punch is an efficient tool that will save you time on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 5/8'' x 1300' 3-in-1 Pull Line Measuring Tape (PMT1300)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-24 UNEF 2A (361149010)
- PROTO 3/8 in Drive, 1" 12 pt SAE Socket, 12 Points (J5232B)
- CENTURY DRILL & TOOL 7pc. Drill Bit Set, Shank Dia.: 1/4" Hex (24657)
- GREENLEE Punch-Rd 1.375 Od 34, 9Mm 730X (3205AV)
- GREENLEE Panel Punch, 9 Pin Connector (229)
- GREENLEE Speed Punch Lock, 3/4 to 2 in, 10 ga (SP-LOCK)
- GREENLEE Knock Out Punch (K3P-3/4)
- GREENLEE Speed Punch, 2 in, 10 ga (7212SP-2P)
- GREENLEE Knock Out Driver Kit (7646)
- KLEIN TOOLS 2.416-Inch Knockout Punch for 2-Inch Conduit (53867)
- Greenlee Knockout Hole Punches