Shop All Knockout Hole Punches
Greenlee
Knock Out Set
Mfr # K3BB-2
Zoro # G104836625
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With KRW-1 Ratchet wrench
- Size 2 in
- Workpiece Material Mild Steel, Brass, Copper, Aluminum, Fiberglass And Plastics
- Shape Round
Product Information
- Brand Greenlee
- MFR # K3BB-2
- Zoro # G104836625
- UPC # 783310087601
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Size | 2 in |
Details
For Use With | KRW-1 Ratchet wrench |
Item | Knockout Set |
Workpiece Material | Mild Steel, Brass, Copper, Aluminum, Fiberglass And Plastics |
Shape | Round |
Description
Knock Out Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13/16 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6724)
- MIGHTY MAXX Pliers Diagonal Cutting 6in (083-11214)
- DRILL AMERICA 1/4" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO1/4)
- TEKTON 3/8 Inch Drive x 5/8 Inch Deep 12-Point Socket (SHD13216)
- GREENLEE Stud, Draw-3/8 (1614SSP)
- GREENLEE Knock Out Punch (K3P-3-1/2)
- GREENLEE Pin-Stop Repair Unit (25591)
- GREENLEE Greenlee 7211BB12 K2BB12 Slugbuster Punch Unit, 12 Conduit (K2BB-1/2)
- GREENLEE Speed Punch, 3/4 in, 10 ga (7212SP-3/4P)
- GREENLEE 07044, Greenlee Die (3208AV)
- GREENLEE Knock Out Driver Kit (7310)
- Greenlee Knockout Hole Punches