Shop All Knockout Hole Punches
Greenlee
Knock Out Driver Kit
Mfr # 7310
Zoro # G304836647
original price:
$2,328.99
14% off
new price: $1,982.40
/ea
Free Shipping & Returns
$1,982.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 in to 4 in
- Includes 1-1/8 in hydraulic draw stud; 7/16 in hydraulic draw stud; 3/4 in hydraulic draw stud; 1/2 in to 4 in conduit size dies; 746A Ram and 767 Hand Pump; 1/2 in to 4 in conduit size Standard Round punches; KCC-7674 carrying case
- Max. Capacity Mild Steel (Ga.) 10 ga
- Workpiece Material Mild Steel, Stainless Steel, Aluminum, Brass, Copper, Fiberglass and Plastics
Product Information
- Brand Greenlee
- MFR # 7310
- Zoro # G304836647
- UPC # 783310159100
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Size | 1/2 in to 4 in |
Details
Item | Hydraulic Knockout Kit With Hand Pump |
Includes | 1-1/8 in hydraulic draw stud; 7/16 in hydraulic draw stud; 3/4 in hydraulic draw stud; 1/2 in to 4 in conduit size dies; 746A Ram and 767 Hand Pump; 1/2 in to 4 in conduit size Standard Round punches; KCC-7674 carrying case |
Max. Capacity Mild Steel (Ga.) | 10 ga |
Workpiece Material | Mild Steel, Stainless Steel, Aluminum, Brass, Copper, Fiberglass and Plastics |
Description
Knock Out Driver Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Clamp, Handi, 4 In (59400CD)
- GEARWRENCH 17mm 90-Tooth 12 Point Reversible Ratcheting Wrench (86617)
- BETA Xs-Pocket Spirit Level, Magnetic Base (016950250)
- DEWALT Laser Distance Meter, 65 ft. Maximum (DW065E)
- GREENLEE Round Knockout Punch Kit, 1/2 to 1-1/4 In (735BB)
- GREENLEE Knock Out Punch (K3P-3-1/2)
- GREENLEE Slug Splitter Punch (745H-3/4)
- GREENLEE Bushing Bag/100 711C (711C)
- GREENLEE Knockout Punch/Die, For 10 ga SS, 3-1/2 in (745H-3-1/2)
- GREENLEE Punch Unit-16.2Mm Wt 1 Lbs (35177)
- GREENLEE Punch, Square, 1/2 Inch (60001)
- Greenlee Knockout Hole Punches