Shop All Jobsite Boxes
Greenlee
Mesh Back Storage Cabinet, Green, 48 in W x 28 in D x 52 in H
Mfr # 5060MESH
Zoro # G3734236
product price: $3,210.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$3,210.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- Width 48 in
- Depth 28 in
- Height 52 in
Product Information
- Brand Greenlee
- MFR # 5060MESH
- Zoro # G3734236
- UPC # 783310044604
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 48 in |
Depth | 28 in |
Height | 52 in |
Nominal Outside Depth | 28 in |
Padlock Shackle Max. Dia. | 3/8 in |
Nominal Outside Width | 48 in |
Nominal Outside Height | 52 in |
Overall Height | 52 in |
Overall Width | 48 in |
Maximum Padlock Shackle Diameter | 3/8 in |
Overall Depth | 28 in |
Overall Height with Lid Open | 52 in |
Description
Jobsite Cabinet, Body Finish Matte, Body Gauge 16 ga, Color Green, Compatible Caster Manufacturer Model No. 696, Features High-Visibility Mesh Screen on Three (3) Sides; Platform for Shovels; Picks; Brooms and Other Long-Handle Tools; Sturdy Handle for Mobility, Handle Type (4) Welded Tube, Includes (2) swivel casters; (2) rigid 4 in casters for easy mobility, Includes Casters Yes, Jobsite Storage Type Jobsite Cabinet, Locking System Padlockable, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Arbors, Hex, 1/2" - 20, Flat (DAH9938PBM)
- MAYHEW Pilot Punch Set, Not Tether Capable (62252)
- SKB Olive Drab Green Protective Case, 10.73"L x 7.38"W x 4.13"D (3I-0907-4M-E)
- GEARWRENCH 33-1/4" Telescoping Magnetic Pickup Tool 5 lb. Capacity (84089)
- GREENLEE Jobsite Field Office, Green, 60 in W x 42 in D x 80 in H (8060DLX)
- GREENLEE Jobsite Chest, Green, 42 in W x 20 in D x 20 in H (2142)
- GREENLEE Welder's Box, Green, 31 in W x 18 in D x 15 in H (1531)
- GREENLEE Storage Chest, Green, 72 in W x 24 in D x 25 in H (2472)
- KNAACK Model 118-01 DataVault Jobsite Box, Tan, 55" W x 30" D x 75" H (118-01)
- URREA Jobsite Box, Red, 48 in W x 24-3/16 in D x 28-5/16 in H (JSB48)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 48 in W x 30 in D x 36-3/4 in H (2-656990)
- Greenlee Jobsite Boxes