Shop All Screwdrivers
Greenlee
Insulated Phillips Screwdriver #3 Round
Mfr # 0153-35-INS
Zoro # G3918503
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #3
- Handle Material Plastic
- Handle Design Ergonomic
Product Information
- Brand Greenlee
- MFR # 0153-35-INS
- Zoro # G3918503
- UPC # 783310134428
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 6 in |
Overall Length | 10 3/4 in |
Handle Length | 4 7/8 in |
For Fastener Size | #3 |
Description
Insulated Phillips Screwdriver, Tip Size #3, Phillips, Ergonomic, Overall Length 10 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Belt Clip Tool Holder System with 3 Ball Bungees - (Original Bigg Lugg 2) (BL2-3BM)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points (40144)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- G (46777)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1-1/4 (C20761)
- GREENLEE Screwdriver 5/16 in Square (0153-15C)
- GREENLEE Insulated Slotted Screwdriver 3/16 in Round (0153-23-INS)
- GREENLEE Screwdriver 1/4 in Round (0153-25C)
- GREENLEE Screwdriver #3 Round (0153-35C)
- GREENLEE Insulated Square Screwdriver #1 Round (0353-32-INS)
- GREENLEE Screwdriver 1/4 in Round (0153-27C)
- POWERBUILT S1 X 4" Robertson Screwdriver (DB) (646187)
- Greenlee Screwdrivers