Shop All Screwdrivers
Greenlee
Insulated Phillips Screwdriver #2 Round
Mfr # 0153-33-INS
Zoro # G4301814
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Plastic
- Handle Design Ergonomic
Product Information
- Brand Greenlee
- MFR # 0153-33-INS
- Zoro # G4301814
- UPC # 783310134411
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4 in |
Overall Length | 8 1/4 in |
Handle Length | 4 5/16 in |
For Fastener Size | #2 |
Description
The Greenlee 0153-33-INS Insulated Screwdriver is an insulated screwdriver that you can rely on for your electrical work. It has a 1000V rating, which means it can handle high voltage without suffering any damage. The round tip of the screwdriver has a black phosphate finish and offers excellent corrosion resistance. The insulation also protects against contamination when working with hazardous materials. This Phillips #2 screwdriver has an overall length of 8 1/4 in., 4 5/16 in. handle length and 4 in shank length. Made from alloy steel, the shank is strong and durable to last through tough jobs. When it comes to electricians, plumbers or anyone who works with electronics, this Greenlee Insulated Screwdriver is the ideal tool for the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. 1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-08-00-1/2)
- SUPERCUT 70.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (389876)
- HANSON High Carbon Steel Machine Screw Plug Tap 10-24 NC (8028)
- DEWALT Marking Chalk, Standard, Red, 8 oz. (DWHT47048L)
- GREENLEE Insulated Phillips Screwdriver #3 Round (0153-35-INS)
- GREENLEE Screwdriver 3/16 in Round (0153-22C)
- GREENLEE Screwdriver 1/4 in Square (0153-11C)
- GREENLEE Screwdriver #3 Round (0153-35C)
- GREENLEE Screwdriver 5/16 in Square (0153-15C)
- GREENLEE Insulated Slotted Screwdriver 3/8 in Round (0153-17-INS)
- WERA Ratchet Screwdirver, Metric, SAE (05023460001)
- Greenlee Screwdrivers and Nutdrivers