Shop All Power Crimping & Swaging Tools
Greenlee
In-Line Crimp Tool, Li-Ion, 4 tons Force
Mfr # EK410LX11
Zoro # G8042006
product price: $1,998.99
/ea
Free Shipping & Returns
$1,998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.25 in
- Features In-Line Tool Style is Lightweight, Intelli-Crimp Technology Notifies Operator with A Visual and Audible Alert in Real Time If Crimp Force is Not Achieved, Used with Greenlee Kc4, Ka4 and Kd4 Crimping Die
- Handle Type Inline
- Includes (1) Battery, (1) 120V Charger
- Series Gator
Product Information
- Brand Greenlee
- MFR # EK410LX11
- Zoro # G8042006
- UPC # 783310609278
- Country of Origin Germany
- Category Power Crimping & Swaging Tools
Dimensions
Overall Length | 13.25 in |
Overall Width | 2.87 in |
Minimum Compatible Wire/Cable Diameter | 8 AWG |
Maximum Compatible Wire/Cable Diameter | 300 kcmil |
Details
Description
Cordless Crimping Tool, Battery Platform Makita 18V LXT, Maximum Copper Lug Crimping Capacity 300 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 2/0 AWG, Minimum Aluminum Lug Crimping Capacity 1/0, Crimping Force 4 ton, Compatible Die Type Greenlee Series KA4, KC4, KD4, Head Style Latching, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents Charger, (2) Batteries, Bare Tool, Battery Capacity 2 Ah
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Tialn Coated (S08319)
- MORSE Reciprocating Blade, RECIP BIM F+R, PK20, 20 PK (RBFR126214WT20)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 1 3/4 in L (54TL60)
- KO-KEN Extension Bar 150mm 3/8 Sq. Drive (3760-150)
- GREENLEE Multipurpose Crimp/Cut Tool, Li-Ion (E12CCXLX11)
- GREENLEE In-Line Crimp Tool, Li-Ion, 6 tons Force (EK628LX11)
- GREENLEE Crimping Tool, Li-Ion, 8 tons Force (EK6FTLX11)
- GREENLEE Crimping Tool, Li-Ion, 15 tons Force (EK1550FLX11)
- GREENLEE Crimping Tool, Li-Ion, 12 tons Force (EK1240LX11)
- GREENLEE In-Line Crimp Tool, Li-Ion, 6 tons Force (EK622LX11)
- BURNDY 15-3/4" Cordless Crimping Tool (PAT750LI)
- Greenlee Power Fastening Tools