Shop All Hydraulic Crimping Tools
Greenlee
Hydraulic Crimp Tool, 12 Ton
Mfr # RK1240C
Zoro # G5671154
product price: $2,209.99
/ea
Free Shipping & Returns
$2,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Max. Crimping Force - Crimper 12 ton
- Length (In.) 11-7/8
- Max. Hydraulic Pressure - Crimping Head 10,000 psi
- Includes Crimping Head
Product Information
- Brand Greenlee
- MFR # RK1240C
- Zoro # G5671154
- UPC # 783310072058
- Country of Origin United States
- Category Hydraulic Crimping Tools
Dimensions
Length (In.) | 11-7/8 |
Length - Remote Head | 11 7/8 in |
Jaw Width (In.) | 1-5/8 |
Tool Length | 11 7/8 in |
Tool Width | 2 7/8 in |
Tool Height | 5 in |
Description
Remote Powered Crimping Head, Product Type Remote Hydraulic Crimping Tool, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Copper Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Maximum Crimping Force 12 ton, Compatible Die Type Quad Point, Head Style C-Head, Minimum Operating Pressure 10,000 psi, Maximum Operating Pressure 10,000 psi, Minimum Operating Flow Rate Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED V-Belt, Cogged 5/8 X 76 (5VX760)
- CARTER BEARINGS 1.25", Needle Yoke Roller, Sealed (YNB-40-S)
- SPEEDAIRE Bowl and O-Ring, Metal, Compact (GGS_56603)
- D&D 82" Outside Length, 1/2" Top Width, 1 Ribs (AX80)
- GREENLEE Crimping Die, W Style (KD6-11)
- GREENLEE 21-1/16" Hydraulic Quad-Point Crimping Tool, Flip (HK06FT)
- GREENLEE 24-1/4" 12 Ton Hyd. Crimp Tool (HKL1232)
- GREENLEE Crimping Jaw (CJD3BG)
- GREENLEE 21-1/2" 12 Ton Hydraulic Crimping Tool (HK1240)
- GREENLEE Crimping Jaw Assembly (CJXPJ)
- ENERPAC Self-Contained Hydrlic Cutter, 10,000 psi (WMC580)
- Greenlee Hydraulic Industrial Tools