Shop All Hole Saws
Greenlee
Hole Saw, 4-3/4 in. Dia., Variable Pitch
Mfr # 825-4-3/4
Zoro # G9487633
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Bi-Metal
- Application Steel, Tin, Aluminum, Fiberglass, Wood and Plastic
- Max. Cutting Depth 1 5/8 in
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 1 5/8 in |
Shank Size | 1/2 in Round, 7/16 in Hex |
Saw Dia. | 4 3/4 in |
Pilot Drill Size | 1/4 in dia x 4 1/4 in L |
Details
Primary Saw Application | Metal |
Tooth Material | Bi-Metal |
Application | Steel, Tin, Aluminum, Fiberglass, Wood and Plastic |
Arbor Design | Not Included |
Teeth per Inch | 4/6 |
Item | Hole Saw |
Hole Saw Product Grouping | Hole Saws |
Impact Rated | No |
Replacement Arbor No. | Mfr. No. 2801, 37156 |
Tooth Material Grade | Matrix II |
Replacement Pilot Drill No. | Mfr. No. 37623 |
Materials Cut | Steel |
Primary Material Application | Steel |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Steel, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 4 3/4 in, Teeth per Inch 4/6, Max. Cutting Depth 1 5/8 in, Impact Rated No, Shank Size 1/2 in Round, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 1/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 8mm-19mm 6 Point 300mm 12 pieces 3/8 Sq. Drive (RS3300M/12)
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 1.50"L, HR Phenolic (2830AA)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E3105X3-5PK)
- PAN AMERICAN Bit, Insert, Phillips 480-2X, 5/16 (28-202X)
- GREENLEE Hole Saw, 1 in. Dia., Variable Pitch (825-1)
- GREENLEE Hole Saw, 2-1/2 in. Dia., Variable Pitch (825-2-1/2)
- GREENLEE Hole Saw, 4-1/2 in. Dia., Variable Pitch (825-4-1/2)
- GREENLEE Hole Cutter, 1 3/8 In Dia, HSS, 3/8 In Hex (925-1-3/8)
- GREENLEE Hole Saw, 3-1/4 in. Dia., Variable Pitch (825-3-1/4)
- GREENLEE 7/8" Hole Saw Carbide Grit (725-7/8)
- KLEIN TOOLS Bi-Metal Hole Saw, 7/8-Inch (31914)
- Greenlee Hole Saws & Cutters