Shop All Hole Saws
Greenlee
Hole Saw, 3-1/4 in. Dia., Variable Pitch
Mfr # 825-3-1/4
Zoro # G9487563
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Bi-Metal
- Application Steel, Tin, Aluminum, Fiberglass, Wood and Plastic
- Max. Cutting Depth 1 5/8 in
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 1 5/8 in |
Shank Size | 1/2 in Round, 7/16 in Hex |
Saw Dia. | 3 1/4 in |
Pilot Drill Size | 1/4 in dia x 4 1/4 in L |
Details
Primary Saw Application | Metal |
Tooth Material | Bi-Metal |
Application | Steel, Tin, Aluminum, Fiberglass, Wood and Plastic |
Arbor Design | Not Included |
Teeth per Inch | 4/6 |
Replacement Pilot Drill No. | Mfr. No. 37623 |
Hole Saw Product Grouping | Hole Saws |
Item | Hole Saw |
Tooth Material Grade | Matrix II |
Impact Rated | No |
Replacement Arbor No. | Mfr. No. 2801, 37156 |
Materials Cut | Steel |
Primary Material Application | Steel |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Steel, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 3 1/4 in, Teeth per Inch 4/6, Max. Cutting Depth 1 5/8 in, Impact Rated No, Shank Size 1/2 in Round, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 1/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 72" Extension (75XT072AA)
- GARDNER BENDER Fishing System, CO2, 1/2 to 6 In Cap (JO225LC)
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Plastic Grip (88 01 300 SBA)
- AJAX TOOL WORKS Flat Chisel, 3/4" Blade, 18" (A910-18)
- GREENLEE Hole Saw, 3 in. Dia., Variable Pitch (825-3)
- GREENLEE Hole Saw, 3-3/4 in. Dia., Variable Pitch (825-3-3/4)
- GREENLEE Hole Saw, 2-1/4 in. Dia., Variable Pitch (825-2-1/4)
- GREENLEE Hole Saw, 3/4 in. Dia., Variable Pitch (825-3/4)
- GREENLEE Hole Saw, 4-3/4 in. Dia., Variable Pitch (825-4-3/4)
- GREENLEE Hole Saw, 1-3/4 in. Dia., Variable Pitch (825-1-3/4)
- MORSE 1-1/16" Carbide Grit Hole Saw (MHSG17)
- Greenlee Hole Saws