Shop All Hole Saws
Greenlee
Hole Saw, 2-1/2 in. Dia., Variable Pitch
Mfr # 825-2-1/2
Zoro # G9487545
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Bi-Metal
- Application Steel, Tin, Aluminum, Fiberglass, Wood and Plastic
- Max. Cutting Depth 1 5/8 in
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 1 5/8 in |
Shank Size | 1/2 in Round, 7/16 in Hex |
Saw Dia. | 2 1/2 in |
Pilot Drill Size | 1/4 in dia x 4 1/4 in L |
Details
Primary Saw Application | Metal |
Tooth Material | Bi-Metal |
Application | Steel, Tin, Aluminum, Fiberglass, Wood and Plastic |
Arbor Design | Not Included |
Teeth per Inch | 4/6 |
Tooth Material Grade | Matrix II |
Hole Saw Product Grouping | Hole Saws |
Replacement Pilot Drill No. | Mfr. No. 37623 |
Replacement Arbor No. | Mfr. No. 2801, 37156 |
Impact Rated | No |
Item | Hole Saw |
Materials Cut | Steel |
Primary Material Application | Steel |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Steel, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 1/2 in, Teeth per Inch 4/6, Max. Cutting Depth 1 5/8 in, Impact Rated No, Shank Size 1/2 in Round, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 1/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun (80)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4930)
- GREENLEE Jobsite Chest, Green, 42 in W x 20 in D x 20 in H (2142)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-186)
- GREENLEE Hole Saw, 1 in. Dia., Variable Pitch (825-1)
- GREENLEE Hole Saw, 1-3/4 in. Dia., Variable Pitch (825-1-3/4)
- GREENLEE Hole Saw, 3-1/4 in. Dia., Variable Pitch (825-3-1/4)
- GREENLEE Carbide Cutter, 1-3/8 (625-1-3/8)
- GREENLEE Hole Saw, 7/8 in. Dia., Variable Pitch (825-7/8)
- GREENLEE Hole Cutter, 7/8 In Dia, HSS, 3/8 In Hex (925-7/8)
- MILWAUKEE TOOL 15/16" Hole Dozer Bi-Metal Hole Saw (49-56-9608)
- Greenlee Hole Saws