Shop All Hole Saws
Greenlee
Hole Cutter, 1 3/4 In Dia, HSS, 3/8 In Hex
Mfr # 925-1-3/4
Zoro # G2239991
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material High Speed Steel
- Application Wood, Plastic, and any Machinable Metal
- Max. Cutting Depth 1/4 in
- Arbor Design Included
Product Information
Dimensions
Max. Cutting Depth | 1/4 in |
Thread Size | 3/8 in |
Shank Size | 1/2 in Hex |
Saw Dia. | 1 3/4 in |
Details
Primary Saw Application | Wood |
Tooth Material | High Speed Steel |
Application | Wood, Plastic, and any Machinable Metal |
Arbor Design | Included |
Replacement Pilot Drill No. | Mfr. No. 925-002 |
Number of Teeth | 14 |
Item | Hole Cutter |
Hole Saw Product Grouping | Hole Cutters |
Replacement Arbor No. | Mfr. No. 925-022 |
Primary Material Application | Steel |
Number of Teeth (Hole Cutters Only) | 14 |
Impact Rated | No |
Materials Cut | Sheet Metal |
Description
Hole Cutter, Primary Material Application Steel, Materials Cut Sheet Metal, Arbor Design Included, Tooth Material High Speed Steel, Saw Dia. 1 3/4 in, Number of Teeth (Hole Cutters Only) 14, Max. Cutting Depth 1/4 in, Impact Rated No, Thread Size 3/8 in, Shank Size 1/2 in Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pistol Grip Air Gun Kit with Extension (52KD69)
- GREENLEE Vacuum/Blower Power Fishing System, 12gal (690-15)
- TEKTON 3/8 Inch Drive Spark Plug Socket Set, 3-Piece (5/8, 3/4, 13/16 in.) (SHD91003)
- DIAMABRUSH Removal Hand Tool 4-1/2 in., 1 pcs. (9204501202)
- GREENLEE Hole Cutter, 1 7/32 In Dia, HSS, 3/8 In Hex (925-1-7/32)
- GREENLEE Hole Cutter, 2 In Dia, HSS, 3/8 In Hex (925-2)
- GREENLEE Hole Cutter, 7/8 In Dia, HSS, 3/8 In Hex (925-7/8)
- GREENLEE 3/4" Hole Saw (645-3/4)
- GREENLEE Hole Saw, 1 in. Dia., Variable Pitch (825-1)
- GREENLEE Hole Saw, 2-1/4 in. Dia., Variable Pitch (825-2-1/4)
- DIABLO Diablo 1-3/8in Demo Demon Carbide Teeth (DHS1375CTR)
- Greenlee Hole Saws