Shop All Hole Saws
Greenlee
Hole Cutter, 1 1/8 In Dia, HSS, 3/8 In Hex
Mfr # 925-1-1/8
Zoro # G2684096
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material High Speed Steel
- Application Wood, Plastic, and any Machinable Metal
- Max. Cutting Depth 1/4 in
- Arbor Design Included
Product Information
Dimensions
Max. Cutting Depth | 1/4 in |
Thread Size | 3/8 in |
Shank Size | 3/8 in |
Saw Dia. | 1 1/8 in |
Details
Primary Saw Application | Wood |
Tooth Material | High Speed Steel |
Application | Wood, Plastic, and any Machinable Metal |
Arbor Design | Included |
Hole Saw Product Grouping | Hole Cutters |
Number of Teeth | 14 |
Item | Hole Cutter |
Replacement Arbor No. | Mfr. No. 925-011 |
Replacement Pilot Drill No. | Mfr. No. 925-001 |
Number of Teeth (Hole Cutters Only) | 14 |
Impact Rated | No |
Primary Material Application | Steel |
Materials Cut | Sheet Metal |
Description
Hole Cutter, Primary Material Application Steel, Materials Cut Sheet Metal, Arbor Design Included, Tooth Material High Speed Steel, Saw Dia. 1 1/8 in, Number of Teeth (Hole Cutters Only) 14, Max. Cutting Depth 1/4 in, Impact Rated No, Thread Size 3/8 in, Shank Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") IMPACT INHEX socket Size 6 mm L.38 mm (23050006)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", HSS (04043HN)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- BOSCH Rebar Cutter Masonry Drill Bit 1-1/2" x 12"L, Straight (RCSS2176)
- GREENLEE Hole Cutter, 7/8 In Dia, HSS, 3/8 In Hex (925-7/8)
- GREENLEE Hole Cutter, 2 1/2 In Dia, HSS, 3/8 In Hex (925-2-1/2)
- GREENLEE Hole Cutter, 1 7/32 In Dia, HSS, 3/8 In Hex (925-1-7/32)
- GREENLEE Hole Saw, 3/4 in. Dia., Variable Pitch (825-3/4)
- GREENLEE Hole Saw, 3-1/2 in. Dia., Variable Pitch (825-3-1/2)
- GREENLEE 7/8" HSSE-Co8 Hole Saw (625-7/8)
- CENTURY DRILL & TOOL Hole Saw Diamond 1-3/4 (5584)
- Greenlee Hole Saws & Cutters