Shop All Hand Conduit Benders and Handles
Greenlee
Handheld Conduit Bender Replacement Shoe
Mfr # 844A
Zoro # G810981893
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Inner Angle Markings for Easier Visibility in Handle-Down Bending, Maintains Industry Markings
- Compatible Manufacturer Model Number 84H1
- EMT Conduit Size - Stainless Steel 1/2 in, 3/4 in
- Accessory Type Bender Head
- Rigid/IMC Conduit Size 1/2 in
Product Information
- Brand Greenlee
- MFR # 844A
- Zoro # G810981893
- UPC # 783310141051
- Country of Origin China
- Category Hand Conduit Benders and Handles
Dimensions
EMT Conduit Size - Stainless Steel | 1/2 in, 3/4 in |
Rigid/IMC Conduit Size | 1/2 in |
EMT Conduit Size - Aluminum and Galvanized Steel | 1/2 in, 3/4 in |
Details
Item | Handheld Conduit Bender Replacement Shoe |
Features | Inner Angle Markings for Easier Visibility in Handle-Down Bending, Maintains Industry Markings |
Compatible Manufacturer Model Number | 84H1 |
Accessory Type | Bender Head |
Compatible with Brand | Greenlee |
Compatible with Product Type | Bender Handles |
Material | Aluminum |
Compatible with Manufacturer Model Number | 84H1 |
For Use with Mfr. Model Number | 84H1 |
For Use With Mfr. Model Number | 84H1 |
Description
Handheld Conduit Bender Replacement Shoe, EMT Conduit Size - Aluminum and Galvanized Steel 1/2 in, 3/4 in, EMT Conduit Size - Stainless Steel 1/2 in, 3/4 in, Rigid/IMC Conduit Size 1/2 in, Material Aluminum, Compatible with Grainger Part Number 5C635, Compatible Manufacturer Model Number 84H1, Accessory Type Bender Head, Compatible with Brand Greenlee, Compatible with Product Type Bender Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 72 in Adhesive Tape Measure, 1/2 in Blade (50010)
- WESTCOTT Rulers, 12"/30cm, 8ths Graph/Metric Ruler (W-30)
- STARRETT Depth Micrometer, 0 to 3", 2 to 1/2 Base, 3 Rod (440Z-3L)
- AMPG Dial IND Point Kit 22pc Hard 416SS USA (Z9000-416)
- GREENLEE Offset Bender For 3/4 Emt (1811)
- GREENLEE Bender, Hand - 1 W/Handle (842FH)
- GREENLEE Conduit Bender w/Handle, 3/4" Handle Dia. (841AH)
- GREENLEE Hand Bender, 1/2", with Handle (840AH)
- GREENLEE Greenlee® 841AH Hand Bender w/ Handle - 3/4" (841AH)
- GREENLEE Conduit Bender Head, 1/2 EMT (840A)
- CURRENT TOOLS Armored Cable Dispenser (509)
- Greenlee Benders