Shop All Hand Conduit Benders and Handles
Greenlee
Hand Held Conduit Bender, Foot Pedal
Mfr # 844AH
Zoro # G010874841
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Centerline Bend Radius 4 3/16 in
- Application Conduit Bending
- Includes Bender Handle
- Markings1 0 Degrees , 10 Degrees , 15 Degrees , 30 Degrees , 45 Degrees , 60 Degrees , 90 Degrees , 3-Bend Saddle Notch, Arrow, Offset Multipliers, Star Mark
- Rigid/IMC Conduit Size 1/2 in
Product Information
- Brand Greenlee
- MFR # 844AH
- Zoro # G010874841
- UPC # 783310141068
- Country of Origin China
- Category Hand Conduit Benders and Handles
Dimensions
Centerline Bend Radius | 4 3/16 in |
Rigid/IMC Conduit Size | 1/2 in |
EMT Conduit Size - Stainless Steel | 1/2 in, 3/4 in |
EMT Conduit Size - Aluminum and Galvanized Steel | 1/2 in, 3/4 in |
Details
Item | Hand Held Conduit Bender |
Application | Conduit Bending |
Includes | Bender Handle |
Markings1 | 0 Degrees , 10 Degrees , 15 Degrees , 30 Degrees , 45 Degrees , 60 Degrees , 90 Degrees , 3-Bend Saddle Notch, Arrow, Offset Multipliers, Star Mark |
Recommended Handle Manufacturer Model Number | 84H1 |
Includes Handle | Yes |
Pedal Style | Foot |
Head Material | Aluminum |
Description
Hand Held Conduit Bender, EMT Conduit Size - Aluminum and Galvanized Steel 1/2 in, 3/4 in, EMT Conduit Size - Stainless Steel 1/2 in, 3/4 in, Rigid/IMC Conduit Size 1/2 in, Centerline Bend Radius 4 3/16 in, Handle Length 31 1/2 in, Head Material Aluminum, Application Conduit Bending, Includes Bender Handle, Includes Handle Yes, Markings 0 Degrees , 10 Degrees , 15 Degrees , 30 Degrees , 45 Degrees , 60 Degrees , 90 Degrees , 3-Bend Saddle Notch, Arrow, Offset Multipliers, Star Mark
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SAWZALL BLADE (ML48-00-1440)
- WESTWARD Transfer Punch, 21/32 In Tip, 4-7/8 In L (22N824)
- KIPP Pull Handles thermoplastic, Style B (K0191.2140061)
- MALCO Asphalt Shingle Cutter Drill Attachment, Straight, Square, Circle, 7 3/4 in (TSS1)
- GREENLEE Hand Bender, 1/2", with Handle (840AH)
- GREENLEE Conduit Bender Head, 1In.EMT, 3/4 Rigid (842A)
- GREENLEE Greenlee® 841AH Hand Bender w/ Handle - 3/4" (841AH)
- GREENLEE Hand Conduit Bender 1/2 (840FH)
- GREENLEE Handle for 1-1/4 EMT Aluminum. (84H3)
- GREENLEE Conduit Bender Handle, 1In.D, 44In.L (84H2)
- KLEIN TOOLS Aluminum Conduit Bender Full Assembly, 1/2-Inch EMT with Angle Setter™ (51606)
- Greenlee Benders