Shop All Knockout Hole Punches
Greenlee
Greenlee 60025 Punch
Mfr # 60025G
Zoro # G0585405
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 0.437" x 0.875"
- For Use With Greenlee Hand/ Hydraulic Driver
- Includes Punch, Die, Draw Stud, Nuts
Product Information
- Brand Greenlee
- MFR # 60025G
- Zoro # G0585405
- UPC # 783310600251
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 0.437" x 0.875" |
Details
For Use With | Greenlee Hand/ Hydraulic Driver |
Item | Greenlee 60025 Punch |
Includes | Punch, Die, Draw Stud, Nuts |
Description
Greenlee 60025 Punch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.081 In, Black (911208100)
- CHAMPION CUTTING TOOL CHAMPION POWER CORD SELL UNIT 1 (RB3065)
- TRACTEL Wire Rope Gripper, Capacity 1750 lb. (FROG G4)
- KEO Countersink, 1 FL, 82 Deg, 3/8, Cobalt, TiN (55415-TiN)
- GREENLEE Knock Out Punch (K3P-3-1/2)
- GREENLEE 1 7/8 Slug Buster (12316)
- GREENLEE 1 1/2 Punch 12313 (12313G)
- GREENLEE Punch, Rd 1.218 Pkgd, Sc (36490)
- GREENLEE 1.75 Punch (12315)
- GREENLEE Knock Out Set (K3BB-3/4)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 3/4 x 15 In L (BO750)
- Greenlee Knockout Hole Punches