Shop All Drill Extensions
Greenlee
Flexible Drill Extension, 3/16x36In
Mfr # 921-36
Zoro # G2588187
original price:
$38.59
5% off
new price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Length 36 in
- Shank Dia. 3/16"
- Dia. 3/16"
Product Information
- Brand Greenlee
- MFR # 921-36
- Zoro # G2588187
- UPC # 783310124153
- Country of Origin China
- Category Drill Extensions
Dimensions
Overall Length | 36 in |
Length | 36 in |
Shank Dia. | 3/16" |
Dia. | 3/16" |
Details
Item | Flexible Drill Extension |
Description
Flexible Drill Extension, Overall Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Beading Router Bit, HW, 1-1/4 in (839.317.11)
- VIRGINIA ABRASIVES 14 in. Concrte Diamnd Blade (425-06026)
- BLACK & DECKER Eye Shield (5140171-04)
- KRAFT TOOL Striker Screed, 8 ft.X2x4", Alum Alloy (CC408AL)
- GREENLEE Flexible Drill Extension, 3/16x18In (921-18)
- IRWIN 6 Drill Bit Extension (88702)
- L.H. DOTTIE L.H. Dottie 12'' Ship Auger & Speed-D-Feed Bit Extension (X12)
- EAGLE TOOL US Drill Bit Extensn, 1/4in Shank Dia, 36in L (ETX25036)
- L.H. DOTTIE L.H. Dottie 24'' Ship Auger & Speed-D-Feed Bit Extension (X24)
- ALFA TOOLS 5/16 X 5" Forstner Bit Extension (FB61490)
- IRWIN 12 Drill Bit Extension (88601)
- Greenlee Drill Bit Accessories