Shop All Fishing Tapes, Sticks, & Lines
Greenlee
Fishing Line, 5200 Ft, 240 Lb Cap
Mfr # 431
Zoro # G0277803
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5200 ft.
- Color Yellow
- Overall Length 5,200 ft
- Size 240 lb x 5200 ft
- Material Plastic
Product Information
- Brand Greenlee
- MFR # 431
- Zoro # G0277803
- UPC # 783310214823
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 5200 ft. |
Overall Length | 5,200 ft |
Size | 240 lb x 5200 ft |
Overall Height | 18 in |
Overall Width | 12 in |
Details
Color | Yellow |
Material | Plastic |
Features | Resists Tangling When Dispensing, Rot and Mildew Resistant, Rope Is Pulled Through Concrete, Ready-To-Use, Pre-Punched Hole In Lid |
Includes | Poly Line, Storage Container |
Item | Poly Line |
For Use With | Vacuum/Blower Power Fishing Systems |
Breaking Strength | 240 lb |
Product Type | Spiral Wrap Twine |
Compatible Conduit | EMT, IMC, Rigid |
Tensile Strength | 240 lbf |
Compatible Blower/Vacuum Series | Greenlee |
Description
Poly Line, Product Type Spiral Wrap Twine, Overall Length 5,200 ft, Tensile Strength 240 lbf, Compatible Conduit EMT, IMC, Rigid, Compatible Conduit Size Not Applicable, Material Plastic, Includes Poly Line, Storage Container, Overall Height 18 in, Overall Width 12 in, Breaking Strength 240 lb, Color Yellow, Compatible Blower/Vacuum Series Greenlee
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD End Mill, 1/2" Dia, 2" Cut, Carbide (13850005)
- MILWAUKEE TOOL Ratchet Comb Wrench Set-SAE/Metric, 15pc (48-22-9416, 48-22-9516)
- SUNEX 3/4" Drive Impact Socket 6 (432MD)
- GENERAL TOOLS Offset Ratch Drvr Set 9P (80075)
- GREENLEE Fish Tape, 1/4 In x 25 ft, Steel (438-2X)
- GREENLEE Fiberglass Fishtape, 100ft, Non-Conductive (FTXF-100)
- GREENLEE Hook Nose Tip, For 1ED74, 1ED75, 1FAH7 (10497)
- GREENLEE Fiberglass Fish Tape, 200 ft. x3/16in (542-200)
- GREENLEE Poly Line, 6500 ft, Breaking Strength 210 lb, Green (430)
- GREENLEE Fish Tape, 3/16 In x 100 ft, Nylon (FTN536-100)
- JAMESON Duct Hunter Traceable Rodder w/ 500 ft. of 1/4" Marked Rod (16-14-500M)
- Greenlee Fishing Tapes, Sticks, & Lines