Shop All Cable Puller Accessories
Greenlee
Fish Tape Leader, Flexible, 1/8 x 12 In, SS
Mfr # 439-2
Zoro # G4302417
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flexible
- Features High-Strength, Beveled Edges
- For Use With Fish Tape
- Material Steel
- Max. Capacity (6) #10 Wires
Product Information
- Brand Greenlee
- MFR # 439-2
- Zoro # G4302417
- UPC # 783310143925
- Country of Origin United States
- Category Cable Puller Accessories
Dimensions
Size | 1/8 in Thick, 12 in Length |
Tool Length | 12 in |
Details
Item | Speed Flex Fish Tape Leader |
Type | Flexible |
Features | High-Strength, Beveled Edges |
For Use With | Fish Tape |
Material | Steel |
Max. Capacity | (6) #10 Wires |
Compatible with Brand | SpeedFlex |
Maximum Wire Capacity | 6 AWG |
Minimum Wire Capacity | 10 AWG |
Product Type | Fish Tape Leader |
Compatible with Product Type | Fish Tape |
End Style | Metal Eyelet |
Maximum Pull | 400 lb |
Description
Speed Flex Fish Tape Leader, Product Type Fish Tape Leader, End Style Metal Eyelet, Material Steel, Tool Length 12 in, Maximum Wire Capacity 6 AWG, Minimum Wire Capacity 10 AWG, Maximum Pull 400 lb, Compatible with Brand SpeedFlex, Compatible with Product Type Fish Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT MAGNETIC PICK UP PAL (3LJY4)
- VEGA Mortorq 1 Insert Bit x 1 (125MT1A)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #1 Impact Duty Power Bit, 1-Piece (48-32-4461)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-187511)
- GREENLEE Prtr-Nyln Cble (488-2)
- GREENLEE Radius Cable Roller, 12in-18in Wide Tray (2018R)
- GREENLEE Wire Pulling Cable (658)
- GREENLEE Swivel-5,000 Lbs (39107)
- GREENLEE Swivel, 25,000 Lbs (39111)
- GREENLEE Straight Cable Roller, 12in-18in Tray (2018S)
- CURRENT TOOLS Cable Pulling Rope Clevis (2502)
- Greenlee Electrical Tools